Frostlögs/sýrumælir
Vörunúmer: 0704 510
- Tækniupplýsingar
- Ítarupplýsingar
For reliable testing of coolant anti-freeze, battery acid and AD Blue in one unit
Simple test of display accuracy with distilled water
Automatic temperature compensation between 10°C–30°C
The exact measuring result is determined by the principle of optical refraction
Reliable display due to sharp light-dark separating line
Adjustable resolution to individual visual acuity
Differentiates between anti-freeze in propylene glycol and ethylene glycol
- Propylene glycol is mainly used as an anti-freeze agent outside Europe
- Ethylene glycol is mainly used as an anti-freeze agent within Europe
Precise result even with different composition
Includes:
- Optical tester
- 2 x extraction pipettes
- Calibrating screw driver
- Case
- Operating instructions
- Cleaning cloth
- Min. temperature conditions -50 °C
Vörunafn | M. í kassa | |
---|---|---|
Frostlögs-/ad blue-/sýru-mælir 0704 510 | 1x | |
Frostlögs-/ad blue-/sýru-mælirVörunúmer: 0704 510Tæknilegar upplýsingar
|