Mínar síður

Vínylhreinsir

Vörunúmer: 0890 222 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Provides outstanding cleaning power and gentle care in a single step.

Cleaning and care in a single product


  • Only short time required to treat the vehicle interior

  • For universal use on all plastic components in the vehicle interior


Optimum care


  • Freshens up colours

  • Gives them a satiny gloss


Anti-static effect


Prevents fast re-contamination



Gentle spray mist


  • Simple, targeted use

  • User-friendly application


Citrus scent

Notice

Do not spray on the windscreen and side windows. Air the vehicle interior briefly following application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.4 l
  • Colour Colourless
  • Container Aerosol can
  • Chemical basis Mineral oil
  • Density/conditions 0,72 g/cm³ / at 20°C
  • Min. flashing point -90 °C
  • Silicone-free Yes
  • Product weight (per item) 359 g
  • Shelf life from production 36 Month
  • Smell/fragrance Lemon
  • AOX-free Yes
  • Bio-degradable No

Vörunafn M. í kassa
Vinylhreinsir silkimatt 300ml 0890 222 1 24x
Alternate Text

Vinylhreinsir silkimatt 300ml

Vörunúmer: 0890 222 1

Tæknilegar upplýsingar

  • Contents

    0.4 l
  • Colour

    Colourless
  • Container

    Aerosol can
  • Chemical basis

    Mineral oil
  • Density/conditions

    0,72 g/cm³ / at 20°C
  • Min. flashing point

    -90 °C
  • Silicone-free

    Yes
  • Product weight (per item)

    359 g
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Lemon