Mínar síður

Þrifinn hreinsir

Vörunúmer: 0893 033
  • Tækniupplýsingar
  • Ítarupplýsingar
Special cleaning foam with anti-static additive for the entire vehicle interior

Cleans nicotine, dirt and dust from all painted and plastic parts, glass surfaces and upholstery


Interior cleaning in one action



Anti-static additive offers temporary dust protection on the surface


Lasting cleanliness of the vehicle interior.



Does not run off vertical surfaces, i.e. the agent stays where it needs to act


Economical use due to minimised run-off



Intensive action reliably loosens dirt


Saves time, as repeated wiping is not required



Visible white foam


Saves time and materials as each spot is sprayed only once



Pleasant, fresh aroma in the interior at all times


No more unpleasant nicotine odour in the cockpit



Silicone free

Notice

Do not spray directly on sensitive surfaces. Spray the interior cleaner onto a clean cloth and wipe the surfaces to be cleaned. Do not use on hot surfaces or in direct sunlight.



For optimum foaming, shake the can well before use!

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.5 l
  • Colour Transparent
  • Container Aerosol can
  • Chemical basis 2-propanol
  • Density/conditions 0,9 g/cm³ / at 20°C
  • Min. flashing point -60 °C
  • Silicone-free Yes
  • Shelf life from production 36 Month
  • Smell/fragrance Peach
  • pH value 9.5
  • AOX-free Yes
  • Bio-degradable Yes

Vörunafn M. í kassa
Þrifinn hreinsir 500ml 0893 033 12x
Alternate Text

Þrifinn hreinsir 500ml

Vörunúmer: 0893 033

Tæknilegar upplýsingar

  • Contents

    0.5 l
  • Colour

    Transparent
  • Container

    Aerosol can
  • Chemical basis

    2-propanol
  • Density/conditions

    0,9 g/cm³ / at 20°C
  • Min. flashing point

    -60 °C
  • Silicone-free

    Yes
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Peach
  • pH value

    9.5