Mínar síður

Áklæðahreinsir

Vörunúmer: 0893 472
  • Tækniupplýsingar
  • Ítarupplýsingar
Intensive foam cleaner for the entire vehicle interior.

Micro-fine active foam (vacuum effect)


  • Foam remains on the surface and actively draws out the dirt when the foam bubbles burst

  • Outstanding dirt-dissolving power

  • No need to saturate upholstery, meaning drying times are shorter


Gentle on materials


Suitable for all surfaces in the vehicle interior. The pre-determined breaking points of the airbag are not affected.



20x yield


  • 500 ml Active Clean equates to the yield of approx. 10 litres of liquid cleaning product

  • Cost-saving


Fast-separating in waste water in accordance with Ö-Norm (Austrian standard) test B 5105



Biodegradability > 95%

Notice

Protect product from frost.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Colourless
  • Container Aerosol can
  • Chemical basis Water, soap and glycol
  • Min. flashing point 0 °C
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Fruity
  • pH value 7.7
  • AOX-free Yes
  • Bio-degradable Yes

Vörunafn M. í kassa
Áklæðahreinsir 500ml 0893 472 12x
Alternate Text

Áklæðahreinsir 500ml

Vörunúmer: 0893 472

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Container

    Aerosol can
  • Chemical basis

    Water, soap and glycol
  • Min. flashing point

    0 °C
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Fruity
  • pH value

    7.7
  • AOX-free

    Yes