Mínar síður

Kælivatns-lekaleitir

Vörunúmer: 0892 764 013
  • Tækniupplýsingar
  • Ítarupplýsingar
Fluorescent additive for locating leaks in cooling systems with water cooling.
Notice

One bottle of leak detection additive is sufficient for approx. 15 litres of water

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 30 ml
  • Colour Brown
  • Weight of content 30 g
  • Smell/fragrance Odourless
  • Density 1 g/cm³

Vörunafn M. í kassa
Kælivatns-lekaleitir 30ml 0892 764 013 1x
Alternate Text

Kælivatns-lekaleitir 30ml

Vörunúmer: 0892 764 013

Tæknilegar upplýsingar

  • Contents

    30 ml
  • Colour

    Brown
  • Weight of content

    30 g
  • Smell/fragrance

    Odourless
  • Density

    1 g/cm³