Mínar síður

Lekaleitir

Lekaleitir
  • Tækniupplýsingar
  • Ítarupplýsingar
Detects leaking areas in compressed air and gas systems
  • Effortless, time-saving detection of pressurised, leaking areas with success guaranteed

  • Non-flammable, therefore can also be used on systems, containers and pipes with flammable gases

  • Processing temperature: +5°C to +50°C

  • Freezes at 0°C
Notice

Is resistant to frost, can be applied again once thawed.



When using with systems containing oxygen, it must be ensured that these are constantly pressurised during testing. If not, low pressure could result in the leak-finding fluid entering the system and reacting with the oxygen. Rinse residual leak-finding fluid out with clear water immediately after testing.



Only spray suspected areas lightly; leaks are shown by foam forming

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.4 l
  • Colour Colourless
  • Chemical basis Water, soap and glycol
  • Density/conditions 1 g/cm³ / at 20°C
  • Min. temperature conditions 5 °C
  • Max. temperature conditions 40 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Product-typical
  • Density 1 g/cm³
  • pH value 6.5-7.5
  • Surface tension 0.02 N/m

Vörunafn M. í kassa
Lekaleitir 400ml úðabrúsi 0890 20 12x
Alternate Text

Lekaleitir 400ml úðabrúsi

Vörunúmer: 0890 20

Tæknilegar upplýsingar

  • Contents

    0.4 l
  • Colour

    Colourless
  • Chemical basis

    Water, soap and glycol
  • Density/conditions

    1 g/cm³ / at 20°C
  • Min. temperature conditions

    5 °C
  • Max. temperature conditions

    40 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Product-typical
  • Density

    1 g/cm³
  • pH value

    6.5-7.5