Mínar síður

Blöndunga og spjaldhúsahreinsir

Vörunúmer: 5861 113 500
  • Tækniupplýsingar
  • Ítarupplýsingar
Special, highly active system cleaner for 2- and 4-stroke engines.

Cleaning without removal



Overhead valve


Hard-to-reach areas can be easily accessed



Outstanding cleaning performance


  • Optimum carburettor performance

  • Perfect throttle valve function


Engine runs smoothly


Faults caused by dirty throttle valves or carburettors are rectified.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Colourless
  • Chemical basis Hydrocarbon
  • Shelf life from production 24 Month
  • Smell/fragrance Solvent-like
  • Density 0.86 g/cm³
  • Density conditions at 20°C

Vörunafn M. í kassa
Blöndunga- & spjaldhúsahreinsir 500ml 5861 113 500 24x
Alternate Text

Blöndunga- & spjaldhúsahreinsir 500ml

Vörunúmer: 5861 113 500

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Chemical basis

    Hydrocarbon
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Solvent-like
  • Density

    0.86 g/cm³
  • Density conditions

    at 20°C