Mínar síður

Gúmmíslanga f.smursprautu

  • Tækniupplýsingar
  • Ítarupplýsingar
For hand-lever grease gun

Also suitable for Lube-Shuttle hand-lever grease gun

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Product weight (per item) 134 g
  • Length 340 mm

Vörunafn M. í kassa
Gúmmíslanga f.smursprautu 10x1 0986 002 1x
Alternate Text

Gúmmíslanga f.smursprautu 10x1

Vörunúmer: 0986 002

Tæknilegar upplýsingar

  • Product weight (per item)

    134 g
  • Length

    340 mm
Munnstykki f. smursprautu 0986 003 1x
Alternate Text

Munnstykki f. smursprautu

Vörunúmer: 0986 003

Tæknilegar upplýsingar

  • Product weight (per item)

    32.500 g