Vélatappasett - beinir f. ryðfrítt
Vörunúmer: 0655 1
- Tækniupplýsingar
- Ítarupplýsingar
14 pieces Consisting of precision twist drills and green ring through hole screw taps for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 850 N/mm².
Twist drill
- Large chipping space and small core for fast drilling with perfect chip removal
- Very precise point geometry for accurate drill holes, ideal for core drill holes
Machine tap
- Tool geometry precisely tailored to stainless steel with increased clearance angle
Notice
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.
- For tool/material assignments, see the overview tables
- For further information, please refer to the individual products.
- Number of pieces in assortment/set 14 PCS
-
Material to be processed
Steel
Stainless steel -
Suitable for machine type
Milling/drill center
Pedestal drilling machine - Quality ZEBRA-Premium
- Hole type Clearance hole ≤ 3xD
Vörunafn | M. í kassa | |
---|---|---|
Vélatappasett beinir grænir a2 3-12mm 0655 1 | 0x | |
Vélatappasett beinir grænir a2 3-12mmVörunúmer: 0655 1Tæknilegar upplýsingar
|
||
Vélatappasett snúnir f. ryðfrítt m. borum m3-m12 0655 810 014 | 1x | |
Vélatappasett snúnir f. ryðfrítt m. borum m3-m12Vörunúmer: 0655 810 014 |