Mínar síður

Vélatappasett

Vélatappasett
  • Tækniupplýsingar
  • Number of pieces in assortment/set 14 PCS
  • Material to be processed Steel
  • Suitable for machine type Milling/drill center
    Pedestal drilling machine
  • Quality ZEBRA-Premium
  • Hole type Blind hole ≤ 2.5xD

Vörunafn M. í kassa
Vélatappasett með borum m3-12 stál beinir 0653 710 014 1x
Alternate Text

Vélatappasett með borum m3-12 stál beinir

Vörunúmer: 0653 710 014

Tæknilegar upplýsingar

  • Surface

    Plain
  • Number of pieces in assortment/set

    14 PCS
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
  • Quality

    ZEBRA-Premium
  • Cutting material

    HSCo
  • Hole type

    Clearance hole 3xD
Vélatappasett með borum m3-12 stál snúnir 0653 800 014 1x
Alternate Text

Vélatappasett með borum m3-12 stál snúnir

Vörunúmer: 0653 800 014

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    14 PCS
  • Material to be processed

    Steel
  • Suitable for machine type

    Milling/drill center
    Pedestal drilling machine
  • Quality

    ZEBRA-Premium
  • Hole type

    Blind hole ≤ 2.5xD