Snúnir vélatappar
- Tækniupplýsingar
- Ítarupplýsingar
- Cutting geometry precisely tailored to steel materials
- Optimized micro-geometry and diagonally stepped threaded part for high process reliability and longer service life compared to comparable machine taps
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
- Surface Bare
- Form C
- DIN 376
- Thread type Metric thread
- Pitch 2 mm
- Thread length (metric thread) 20 mm
- Shaft diameter 11 mm
- Length 110 mm
- Material to be processed Steel
-
Suitable for machine type
Milling/drill center
Pedestal drilling machine - Service life (points system) 2 of 4 points
- Quality ZEBRA-Premium
- Shank style Cylindrical with square drive
-
Material sub-group
General structural steels
Non-alloyed tempering steels - Cutting material HSCo
- Versatility (points system) 1 of 4 points
- Size of square 9 mm
- Thread type x nominal diameter M14
- Hole type Blind hole ≤ 2.5xD
- Core hole diameter 12 mm
- Twist angle 40° (right)
- Tolerance of screw taps ISO 2 (6H)
- Suitable for tensile strength up to 850 N/mm²
- Trueness to gauge (points system) 4 of 4 points
- Cutting behaviour (points system) 3 of 4 points
- Chip formation (points system) 2 of 4 points
Vörunafn | Thread type x nominal diameter | M. í kassa | |
---|---|---|---|
Vélatappi 10mm blár stál snúinn 0653 010 | M10 | 1x | |
Vélatappi 10mm blár stál snúinnVörunúmer: 0653 010Tæknilegar upplýsingar
|
|||
Vélatappi 12mm blár stál snúin 0653 012 | M12 | 1x | |
Vélatappi 12mm blár stál snúinVörunúmer: 0653 012Tæknilegar upplýsingar
|
|||
Vélatappi 14mm blár stál snúin 0653 014 | M14 | 1x | |
Vélatappi 14mm blár stál snúinVörunúmer: 0653 014Tæknilegar upplýsingar
|
|||
Vélatappi 16mm blár stál snúin 0653 016 | M16 | 1x | |
Vélatappi 16mm blár stál snúinVörunúmer: 0653 016Tæknilegar upplýsingar
|
|||
Vélatappi 18mm blár stál snúin 0653 018 | M18 | 1x | |
Vélatappi 18mm blár stál snúinVörunúmer: 0653 018Tæknilegar upplýsingar
|
|||
Vélatappi 20mm blár stál snúin 0653 020 | M20 | 1x | |
Vélatappi 20mm blár stál snúinVörunúmer: 0653 020Tæknilegar upplýsingar
|
|||
Vélatappi 24mm blár snúin 0653 024 | M24 | 1x | |
Vélatappi 24mm blár snúinVörunúmer: 0653 024Tæknilegar upplýsingar
|
|||
Vélatappi 2,5mm blár stálsnúin 0653 025 | M2,5 | 1x | |
Vélatappi 2,5mm blár stálsnúinVörunúmer: 0653 025Tæknilegar upplýsingar
|
|||
Vélatappi 3mm blár stál snúin 0653 03 | M3 | 1x | |
Vélatappi 3mm blár stál snúinVörunúmer: 0653 03Tæknilegar upplýsingar
|
|||
Vélatappi 4mm blár stál snúin 0653 04 | M4 | 1x | |
Vélatappi 4mm blár stál snúinVörunúmer: 0653 04Tæknilegar upplýsingar
|
|||
Vélatappi 5mm blár stál snúin 0653 05 | M5 | 1x | |
Vélatappi 5mm blár stál snúinVörunúmer: 0653 05Tæknilegar upplýsingar
|
|||
Vélatappi 6mm blár stál snúin 0653 06 | M6 | 1x | |
Vélatappi 6mm blár stál snúinVörunúmer: 0653 06Tæknilegar upplýsingar
|
|||
Vélatappi 8mm blár stál snúin 0653 08 | M8 | 1x | |
Vélatappi 8mm blár stál snúinVörunúmer: 0653 08Tæknilegar upplýsingar
|
|||
Vélatappi 3mm blár stál snúinn 0653 800 300 | M3 | 1x | |
Vélatappi 3mm blár stál snúinnVörunúmer: 0653 800 300Tæknilegar upplýsingar
|
|||
Vélatappi 4mm blár stál snúinn 0653 800 400 | M4 | 1x | |
Vélatappi 4mm blár stál snúinnVörunúmer: 0653 800 400Tæknilegar upplýsingar
|
|||
Vélatappi 5mm blár stál snúinn 0653 800 500 | M5 | 1x | |
Vélatappi 5mm blár stál snúinnVörunúmer: 0653 800 500Tæknilegar upplýsingar
|
|||
Vélatappi 6mm blár stál snúinn 0653 800 600 | M6 | 1x | |
Vélatappi 6mm blár stál snúinnVörunúmer: 0653 800 600Tæknilegar upplýsingar
|
|||
Vélatappi 8mm blár stál snúinn 0653 800 800 | M8 | 1x | |
Vélatappi 8mm blár stál snúinnVörunúmer: 0653 800 800Tæknilegar upplýsingar
|
|||
Vélatappi 10mm blár stál snúinn 0653 801 000 | M10 | 1x | |
Vélatappi 10mm blár stál snúinnVörunúmer: 0653 801 000Tæknilegar upplýsingar
|
|||
Vélatappi 12mm blár stál snúinn 0653 801 200 | M12 | 1x | |
Vélatappi 12mm blár stál snúinnVörunúmer: 0653 801 200Tæknilegar upplýsingar
|
|||
Vélatappi 20mm blár stál snúinn 0653 802 000 | M20 | 1x | |
Vélatappi 20mm blár stál snúinnVörunúmer: 0653 802 000Tæknilegar upplýsingar
|