Snúnir vélatappar f. ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
- Tool geometry precisely tailored to stainless steel with increased clearance angle
- Extra homogeneous cutting edge rounding for a high process reliability and longer service life compared to comparable machine taps
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
- Surface Bare
- Form C
- DIN 376
- Thread type Metric thread
- Pitch 2 mm
- Thread length (metric thread) 20 mm
- Shaft diameter 11 mm
- Length 110 mm
-
Material to be processed
Steel
Stainless steel -
Suitable for machine type
Milling/drill center
Pedestal drilling machine - Service life (points system) 2 of 4 points
- Quality ZEBRA-Premium
- Shank style Cylindrical with square drive
-
Material sub-group
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic - Cutting material HSCo
- Versatility (points system) 2 of 4 points
- Size of square 9 mm
- Thread type x nominal diameter M14
- Hole type Blind hole ≤ 2.5xD
- Core hole diameter 12 mm
- Twist angle 40° (right)
- Tolerance of screw taps ISO 2 (6H)
- Suitable for tensile strength up to 1000 N/mm²
- Trueness to gauge (points system) 4 of 4 points
- Cutting behaviour (points system) 3 of 4 points
- Chip formation (points system) 2 of 4 points
Vörunafn | Thread type x nominal diameter | M. í kassa | |
---|---|---|---|
Vélatappi 10mm grænn a2 snúinn 0655 010 | M10 | 1x | |
Vélatappi 10mm grænn a2 snúinnVörunúmer: 0655 010Tæknilegar upplýsingar
|
|||
Vélatappi 12mm grænn a2 snúinn 0655 012 | M12 | 1x | |
Vélatappi 12mm grænn a2 snúinnVörunúmer: 0655 012Tæknilegar upplýsingar
|
|||
Vélatappi 14mm grænn a2 snúinn 0655 014 | M14 | 1x | |
Vélatappi 14mm grænn a2 snúinnVörunúmer: 0655 014Tæknilegar upplýsingar
|
|||
Vélatappi 3mm grænn a2 snúinn 0655 03 | M3 | 1x | |
Vélatappi 3mm grænn a2 snúinnVörunúmer: 0655 03Tæknilegar upplýsingar
|
|||
Vélatappi 4mm grænn a2 snúinn 0655 800 400 | M4 | 1x | |
Vélatappi 4mm grænn a2 snúinnVörunúmer: 0655 800 400Tæknilegar upplýsingar
|
|||
Vélatappi 5mm grænn a2 snúinn 0655 800 500 | M5 | 1x | |
Vélatappi 5mm grænn a2 snúinnVörunúmer: 0655 800 500Tæknilegar upplýsingar
|
|||
Vélatappi 6mm grænn a2 snúinn 0655 800 600 | M6 | 1x | |
Vélatappi 6mm grænn a2 snúinnVörunúmer: 0655 800 600Tæknilegar upplýsingar
|
|||
Vélatappi 8mm grænn a2 snúinn 0655 800 800 | M8 | 1x | |
Vélatappi 8mm grænn a2 snúinnVörunúmer: 0655 800 800Tæknilegar upplýsingar
|
|||
Vélatappi 10mm grænn a2 snúinn 0655 801 000 | 1x | ||
Vélatappi 10mm grænn a2 snúinnVörunúmer: 0655 801 000 |