Úrsnararar f. ál
- Tækniupplýsingar
- Ítarupplýsingar
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
See overview tables for countersink/material assignments
- Shaft diameter 10 mm
- Length 60 mm
- Suitable for screw M8
- Service life (points system) 2 of 4 points
- Shank style Round
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 2 of 4 points
- Versatility (points system) 1 of 4 points
- Spot-facer diameter 16.5 mm
- Countersinking speed (point system) 2 of 4 points
- Countersinking quality (point system) 2 of 4 points
- Countersinking behaviour (point system) 2 of 4 points
Vörunafn | Spot-facer diameter | M. í kassa | |
---|---|---|---|
Úrsnarari hss 90g 8,3mm ál 0694 018 08 | 8.3 mm | 1x | |
Úrsnarari hss 90g 8,3mm álVörunúmer: 0694 018 08Tæknilegar upplýsingar
|
|||
Úrsnarari hss 90g 10,4mm ál 0694 018 10 | 10.4 mm | 1x | |
Úrsnarari hss 90g 10,4mm álVörunúmer: 0694 018 10Tæknilegar upplýsingar
|
|||
Úrsnarari hss 90g 16,5mm f. ál 0694 018 16 | 16.5 mm | 1x | |
Úrsnarari hss 90g 16,5mm f. álVörunúmer: 0694 018 16Tæknilegar upplýsingar
|