Mínar síður

Úrsnararar f. ál

Vörunúmer: 0694 018 08
Úrsnararar f. ál
  • Tækniupplýsingar
  • Ítarupplýsingar
Designed specifically for processing aluminium, copper, aluminium alloys and plastics

Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised flute geometry


Outstanding chip formation and removal

Notice

See overview tables for countersink/material assignments

  • Shaft diameter 6 mm
  • Length 50 mm
  • Suitable for screw M4
  • Service life (points system) 2 of 4 points
  • Shank style Round
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 2 of 4 points
  • Versatility (points system) 1 of 4 points
  • Spot-facer diameter 8.3 mm
  • Countersinking speed (point system) 2 of 4 points
  • Countersinking quality (point system) 2 of 4 points
  • Countersinking behaviour (point system) 2 of 4 points

Vörunafn Spot-facer diameter M. í kassa
Úrsnarari hss 90g 8,3mm ál 0694 018 08 8.3 mm 1x
Alternate Text

Úrsnarari hss 90g 8,3mm ál

Vörunúmer: 0694 018 08

Tæknilegar upplýsingar

  • Shaft diameter

    6 mm
  • Length

    50 mm
  • Suitable for screw

    M4
  • Service life (points system)

    2 of 4 points
  • Shank style

    Round
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
  • Versatility (points system)

    1 of 4 points
  • Spot-facer diameter

    8.3 mm
Úrsnarari hss 90g 10,4mm ál 0694 018 10 10.4 mm 1x
Alternate Text

Úrsnarari hss 90g 10,4mm ál

Vörunúmer: 0694 018 10

Tæknilegar upplýsingar

  • Shaft diameter

    6 mm
  • Length

    50 mm
  • Suitable for screw

    M5
  • Service life (points system)

    2 of 4 points
  • Shank style

    Round
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
  • Versatility (points system)

    1 of 4 points
  • Spot-facer diameter

    10.4 mm
Úrsnarari hss 90g 16,5mm f. ál 0694 018 16 16.5 mm 1x
Alternate Text

Úrsnarari hss 90g 16,5mm f. ál

Vörunúmer: 0694 018 16

Tæknilegar upplýsingar

  • Shaft diameter

    10 mm
  • Length

    60 mm
  • Suitable for screw

    M8
  • Service life (points system)

    2 of 4 points
  • Shank style

    Round
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
  • Versatility (points system)

    1 of 4 points
  • Spot-facer diameter

    16.5 mm