Þrepaborar HSS - TiaLN
Vörunúmer: 0694 453 640
- Tækniupplýsingar
- Surface Plain
- Shaft diameter 10 mm
- Length 126 mm
- Shaft length 24 mm
- Shank style 3-face shank
- Min./max. drill diameter 6-40.5 mm
- Step pitch 3 mm
- Step height 4 mm
- Type description HSS (plain)
Vörunafn | Min./max. drill diameter | M. í kassa | |
---|---|---|---|
Þrepabor hss 6-40mm (d6-40,5) 0694 453 640 | 6-40.5 mm | 1x | |
Þrepabor hss 6-40mm (d6-40,5)Vörunúmer: 0694 453 640Tæknilegar upplýsingar
|