Þrepaborar HSS - TiaLN - Svartir
![Þrepaborar HSS - TiaLN - Svartir](/media/vptpid5i/þrepabor-hss-0694-tiain.png?width=570&height=410&mode=boxfit&bgcolor=fff|/media/vptpid5i/þrepabor-hss-0694-tiain.png?width=1140&height=820&mode=boxfit&bgcolor=fff)
- Tækniupplýsingar
- Surface TiAlN
- Shaft diameter 10 mm
- Length 92 mm
- Shaft length 23 mm
- Shank style 3-face shank
- Min./max. drill diameter 6-39 mm
- Step pitch 3 mm
- Step height 4 mm
Vörunafn | Min./max. drill diameter | M. í kassa | |
---|---|---|---|
Þrepabor hss,tialn 6-39mm 0694 458 639 | 6-39 mm | 1x | |
![]() Þrepabor hss,tialn 6-39mmVörunúmer: 0694 458 639Tæknilegar upplýsingar
|