Kjarnaborar HSS
Vörunúmer: 0630 930 140
- Tækniupplýsingar
- Ítarupplýsingar
With weld-on shank ∅19 mm. For use on mobile magnetic core drills or stationary drills for finishing large holes up to ∅ 50 mm and a max. cutting depth of 50 mm. Fits most standard magnetic drills.
High performance and rapid drilling progress with a long service life
In contrast to solid drilling, only a thin metal ring is cut. The drill core is ejected by an ejector pin.
No pre-drilling required, no formation of burrs
No pre- or post-processing required
Optimised cutting geometry
- Long service life compared to many standard core drill bits
- Clean drill profile
- Drill hole with precise tolerances
Precise guidance, no slipping
Suitable for overlap drilling. Problem-free drilling on curved surfaces and pipes.
Notice
- Ensuring that there is sufficient cooling/lubrication significantly extends the service life. Do not use in a dry state.
- Unsuitable for pressboard and alloyed steels
- Length 63.75 mm
- Diameter 14 mm
- Cutting depth 30 mm
Vörunafn | Diameter | M. í kassa | |
---|---|---|---|
Hss kjarnabor 12mm x 63,75mm 0630 930 120 | 12 mm | 1x | |
Hss kjarnabor 12mm x 63,75mmVörunúmer: 0630 930 120Tæknilegar upplýsingar
|
|||
Hss kjarnabor 14mm x 63,75mm 0630 930 140 | 14 mm | 1x | |
Hss kjarnabor 14mm x 63,75mmVörunúmer: 0630 930 140Tæknilegar upplýsingar
|
|||
Hss kjarnabor 22mm x 63,75mm 0630 930 220 | 22 mm | 1x | |
Hss kjarnabor 22mm x 63,75mmVörunúmer: 0630 930 220Tæknilegar upplýsingar
|
|||
Hss kjarnabor 23mm x 63,75mm 0630 930 230 | 23 mm | 1x | |
Hss kjarnabor 23mm x 63,75mmVörunúmer: 0630 930 230Tæknilegar upplýsingar
|
|||
Hss kjarnabor 28mm x 63,75mm 0630 930 280 | 28 mm | 1x | |
Hss kjarnabor 28mm x 63,75mmVörunúmer: 0630 930 280Tæknilegar upplýsingar
|
|||
Hss kjarnabor 40mm x 63,75mm 0630 930 400 | 40 mm | 1x | |
Hss kjarnabor 40mm x 63,75mmVörunúmer: 0630 930 400Tæknilegar upplýsingar
|