Mínar síður

Zebra stálborar HSS

Vörunúmer: 0624 000 310
  • Tækniupplýsingar
  • Ítarupplýsingar
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort


Optimised cross thinning



Highly accurate tapping without centring, even on curved surfaces


Optimum cross-grinding



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling



Excellent adhesion of cooling lubricants and a reduced tendency towards build-up


Vaporised surface

Notice
  • The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm

  • For drill bit/material assignments, see overview tables
  • Surface Vaporised
  • Angle of the tip 130 Degree
  • Length 65 mm
  • Diameter (Ø) 3.1 mm
  • Material to be processed Steel
    Cast iron
  • Suitable for machine type Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system) 3 of 4 points
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group
  • Cutting material HSS
  • Self-centring Yes
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) ( ) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Chip flute length 36 mm
  • Max. drilling depth (D) 5xD
  • Drilling depth 15.5 mm

Vörunafn Diameter (Ø) Length M. í kassa
Hss borar 0,5mm 0624 000 050 0.5 mm 22 mm 10x
Alternate Text

Hss borar 0,5mm

Vörunúmer: 0624 000 050

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    22 mm
  • Diameter (Ø)

    0.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 0,8mm 0624 000 080 0.8 mm 30 mm 10x
Alternate Text

Hss borar 0,8mm

Vörunúmer: 0624 000 080

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    30 mm
  • Diameter (Ø)

    0.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,0mm 0624 000 100 1 mm 34 mm 10x
Alternate Text

Hss borar 1,0mm

Vörunúmer: 0624 000 100

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    34 mm
  • Diameter (Ø)

    1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,1mm 0624 000 110 1.1 mm 36 mm 1x
Alternate Text

Hss borar 1,1mm

Vörunúmer: 0624 000 110

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    36 mm
  • Diameter (Ø)

    1.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,2mm 0624 000 120 1.2 mm 38 mm 10x
Alternate Text

Hss borar 1,2mm

Vörunúmer: 0624 000 120

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    38 mm
  • Diameter (Ø)

    1.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,3mm 0624 000 130 1.3 mm 38 mm 10x
Alternate Text

Hss borar 1,3mm

Vörunúmer: 0624 000 130

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    38 mm
  • Diameter (Ø)

    1.3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,4mm 0624 000 140 1.4 mm 40 mm 1x
Alternate Text

Hss borar 1,4mm

Vörunúmer: 0624 000 140

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    40 mm
  • Diameter (Ø)

    1.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,5mm 0624 000 150 1.5 mm 40 mm 10x
Alternate Text

Hss borar 1,5mm

Vörunúmer: 0624 000 150

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    40 mm
  • Diameter (Ø)

    1.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,6mm 0624 000 160 1.6 mm 43 mm 10x
Alternate Text

Hss borar 1,6mm

Vörunúmer: 0624 000 160

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    43 mm
  • Diameter (Ø)

    1.6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,7mm 0624 000 170 1.7 mm 43 mm 10x
Alternate Text

Hss borar 1,7mm

Vörunúmer: 0624 000 170

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    43 mm
  • Diameter (Ø)

    1.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,8mm 0624 000 180 1.8 mm 46 mm 10x
Alternate Text

Hss borar 1,8mm

Vörunúmer: 0624 000 180

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    46 mm
  • Diameter (Ø)

    1.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 1,9mm 0624 000 190 1.9 mm 46 mm 10x
Alternate Text

Hss borar 1,9mm

Vörunúmer: 0624 000 190

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    46 mm
  • Diameter (Ø)

    1.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,0mm 0624 000 200 2 mm 49 mm 10x
Alternate Text

Hss borar 2,0mm

Vörunúmer: 0624 000 200

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    49 mm
  • Diameter (Ø)

    2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,1mm 0624 000 210 2.1 mm 49 mm 1x
Alternate Text

Hss borar 2,1mm

Vörunúmer: 0624 000 210

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    49 mm
  • Diameter (Ø)

    2.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,2mm 0624 000 220 2.2 mm 53 mm 10x
Alternate Text

Hss borar 2,2mm

Vörunúmer: 0624 000 220

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    53 mm
  • Diameter (Ø)

    2.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,3mm 0624 000 230 2.3 mm 53 mm 10x
Alternate Text

Hss borar 2,3mm

Vörunúmer: 0624 000 230

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    53 mm
  • Diameter (Ø)

    2.3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,4mm 0624 000 240 2.4 mm 57 mm 10x
Alternate Text

Hss borar 2,4mm

Vörunúmer: 0624 000 240

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    57 mm
  • Diameter (Ø)

    2.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,5mm 0624 000 250 2.5 mm 57 mm 10x
Alternate Text

Hss borar 2,5mm

Vörunúmer: 0624 000 250

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    57 mm
  • Diameter (Ø)

    2.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,6mm 0624 000 260 2.6 mm 57 mm 10x
Alternate Text

Hss borar 2,6mm

Vörunúmer: 0624 000 260

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    57 mm
  • Diameter (Ø)

    2.6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,7mm 0624 000 270 2.7 mm 61 mm 10x
Alternate Text

Hss borar 2,7mm

Vörunúmer: 0624 000 270

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    61 mm
  • Diameter (Ø)

    2.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,8mm 0624 000 280 2.8 mm 61 mm 10x
Alternate Text

Hss borar 2,8mm

Vörunúmer: 0624 000 280

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    61 mm
  • Diameter (Ø)

    2.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 2,9mm 0624 000 290 2.9 mm 61 mm 10x
Alternate Text

Hss borar 2,9mm

Vörunúmer: 0624 000 290

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    61 mm
  • Diameter (Ø)

    2.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,0mm 0624 000 300 3 mm 61 mm 10x
Alternate Text

Hss borar 3,0mm

Vörunúmer: 0624 000 300

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    61 mm
  • Diameter (Ø)

    3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,1mm 0624 000 310 3.1 mm 65 mm 10x
Alternate Text

Hss borar 3,1mm

Vörunúmer: 0624 000 310

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    65 mm
  • Diameter (Ø)

    3.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,2mm 0624 000 320 3.2 mm 65 mm 10x
Alternate Text

Hss borar 3,2mm

Vörunúmer: 0624 000 320

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    65 mm
  • Diameter (Ø)

    3.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,3mm 0624 000 330 3.3 mm 65 mm 10x
Alternate Text

Hss borar 3,3mm

Vörunúmer: 0624 000 330

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    65 mm
  • Diameter (Ø)

    3.3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,4mm 0624 000 340 3.4 mm 70 mm 1x
Alternate Text

Hss borar 3,4mm

Vörunúmer: 0624 000 340

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    70 mm
  • Diameter (Ø)

    3.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,5mm 0624 000 350 3.5 mm 70 mm 10x
Alternate Text

Hss borar 3,5mm

Vörunúmer: 0624 000 350

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    70 mm
  • Diameter (Ø)

    3.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,6mm 0624 000 360 3.6 mm 70 mm 10x
Alternate Text

Hss borar 3,6mm

Vörunúmer: 0624 000 360

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    70 mm
  • Diameter (Ø)

    3.6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,7mm 0624 000 370 3.7 mm 70 mm 10x
Alternate Text

Hss borar 3,7mm

Vörunúmer: 0624 000 370

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    70 mm
  • Diameter (Ø)

    3.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,8mm 0624 000 380 3.8 mm 75 mm 10x
Alternate Text

Hss borar 3,8mm

Vörunúmer: 0624 000 380

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    75 mm
  • Diameter (Ø)

    3.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 3,9mm 0624 000 390 3.9 mm 75 mm 10x
Alternate Text

Hss borar 3,9mm

Vörunúmer: 0624 000 390

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    75 mm
  • Diameter (Ø)

    3.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,0mm 0624 000 400 4 mm 75 mm 10x
Alternate Text

Hss borar 4,0mm

Vörunúmer: 0624 000 400

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    75 mm
  • Diameter (Ø)

    4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,1mm 0624 000 410 4.1 mm 75 mm 10x
Alternate Text

Hss borar 4,1mm

Vörunúmer: 0624 000 410

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    75 mm
  • Diameter (Ø)

    4.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,2mm 0624 000 420 4.2 mm 75 mm 10x
Alternate Text

Hss borar 4,2mm

Vörunúmer: 0624 000 420

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    75 mm
  • Diameter (Ø)

    4.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,3mm 0624 000 430 4.3 mm 80 mm 10x
Alternate Text

Hss borar 4,3mm

Vörunúmer: 0624 000 430

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    80 mm
  • Diameter (Ø)

    4.3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,5mm 0624 000 450 4.5 mm 80 mm 10x
Alternate Text

Hss borar 4,5mm

Vörunúmer: 0624 000 450

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    80 mm
  • Diameter (Ø)

    4.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,6mm 0624 000 460 4.6 mm 80 mm 10x
Alternate Text

Hss borar 4,6mm

Vörunúmer: 0624 000 460

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    80 mm
  • Diameter (Ø)

    4.6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,7mm 0624 000 470 4.7 mm 80 mm 10x
Alternate Text

Hss borar 4,7mm

Vörunúmer: 0624 000 470

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    80 mm
  • Diameter (Ø)

    4.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,8mm 0624 000 480 4.8 mm 86 mm 10x
Alternate Text

Hss borar 4,8mm

Vörunúmer: 0624 000 480

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    86 mm
  • Diameter (Ø)

    4.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 4,9mm 0624 000 490 4.9 mm 86 mm 10x
Alternate Text

Hss borar 4,9mm

Vörunúmer: 0624 000 490

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    86 mm
  • Diameter (Ø)

    4.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,0mm 0624 000 500 5 mm 86 mm 10x
Alternate Text

Hss borar 5,0mm

Vörunúmer: 0624 000 500

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    86 mm
  • Diameter (Ø)

    5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,1mm 0624 000 510 5.1 mm 86 mm 10x
Alternate Text

Hss borar 5,1mm

Vörunúmer: 0624 000 510

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    86 mm
  • Diameter (Ø)

    5.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,2mm 0624 000 520 5.2 mm 86 mm 10x
Alternate Text

Hss borar 5,2mm

Vörunúmer: 0624 000 520

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    86 mm
  • Diameter (Ø)

    5.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,4mm 0624 000 540 5.4 mm 93 mm 10x
Alternate Text

Hss borar 5,4mm

Vörunúmer: 0624 000 540

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    5.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,5mm 0624 000 550 5.5 mm 93 mm 10x
Alternate Text

Hss borar 5,5mm

Vörunúmer: 0624 000 550

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    5.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,6mm 0624 000 560 10x
Alternate Text

Hss borar 5,6mm

Vörunúmer: 0624 000 560
Hss borar 5,7mm 0624 000 570 5.7 mm 93 mm 1x
Alternate Text

Hss borar 5,7mm

Vörunúmer: 0624 000 570

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    5.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,8mm 0624 000 580 5.8 mm 93 mm 10x
Alternate Text

Hss borar 5,8mm

Vörunúmer: 0624 000 580

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    5.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 5,9mm 0624 000 590 5.9 mm 93 mm 10x
Alternate Text

Hss borar 5,9mm

Vörunúmer: 0624 000 590

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    5.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,0mm 0624 000 600 6 mm 93 mm 10x
Alternate Text

Hss borar 6,0mm

Vörunúmer: 0624 000 600

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,1mm 0624 000 610 6.1 mm 101 mm 1x
Alternate Text

Hss borar 6,1mm

Vörunúmer: 0624 000 610

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,2mm 0624 000 620 6.2 mm 101 mm 10x
Alternate Text

Hss borar 6,2mm

Vörunúmer: 0624 000 620

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,3mm 0624 000 630 6.3 mm 101 mm 10x
Alternate Text

Hss borar 6,3mm

Vörunúmer: 0624 000 630

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,4mm 0624 000 640 6.4 mm 101 mm 10x
Alternate Text

Hss borar 6,4mm

Vörunúmer: 0624 000 640

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,5mm 0624 000 650 6.5 mm 101 mm 10x
Alternate Text

Hss borar 6,5mm

Vörunúmer: 0624 000 650

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,6mm 0624 000 660 6.6 mm 101 mm 10x
Alternate Text

Hss borar 6,6mm

Vörunúmer: 0624 000 660

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,7mm 0624 000 670 6.7 mm 101 mm 10x
Alternate Text

Hss borar 6,7mm

Vörunúmer: 0624 000 670

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    101 mm
  • Diameter (Ø)

    6.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,8mm 0624 000 680 6.8 mm 109 mm 10x
Alternate Text

Hss borar 6,8mm

Vörunúmer: 0624 000 680

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    6.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 6,9mm 0624 000 690 6.9 mm 109 mm 10x
Alternate Text

Hss borar 6,9mm

Vörunúmer: 0624 000 690

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    6.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,0mm 0624 000 700 7 mm 109 mm 10x
Alternate Text

Hss borar 7,0mm

Vörunúmer: 0624 000 700

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,1mm 0624 000 710 7.1 mm 109 mm 10x
Alternate Text

Hss borar 7,1mm

Vörunúmer: 0624 000 710

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    7.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,2mm 0624 000 720 7.2 mm 109 mm 10x
Alternate Text

Hss borar 7,2mm

Vörunúmer: 0624 000 720

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    7.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,3mm 0624 000 730 7.3 mm 109 mm 10x
Alternate Text

Hss borar 7,3mm

Vörunúmer: 0624 000 730

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    7.3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,5mm 0624 000 750 7.5 mm 109 mm 10x
Alternate Text

Hss borar 7,5mm

Vörunúmer: 0624 000 750

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    109 mm
  • Diameter (Ø)

    7.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,8mm 0624 000 780 7.8 mm 117 mm 10x
Alternate Text

Hss borar 7,8mm

Vörunúmer: 0624 000 780

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    7.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 7,9mm 0624 000 790 7.9 mm 117 mm 10x
Alternate Text

Hss borar 7,9mm

Vörunúmer: 0624 000 790

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    7.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,0mm 0624 000 800 8 mm 117 mm 10x
Alternate Text

Hss borar 8,0mm

Vörunúmer: 0624 000 800

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,1mm 0624 000 810 8.1 mm 117 mm 1x
Alternate Text

Hss borar 8,1mm

Vörunúmer: 0624 000 810

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    8.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,2mm 0624 000 820 8.2 mm 117 mm 10x
Alternate Text

Hss borar 8,2mm

Vörunúmer: 0624 000 820

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    8.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,4mm 0624 000 840 8.4 mm 117 mm 5x
Alternate Text

Hss borar 8,4mm

Vörunúmer: 0624 000 840

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    8.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,5mm 0624 000 850 8.5 mm 117 mm 5x
Alternate Text

Hss borar 8,5mm

Vörunúmer: 0624 000 850

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    8.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,6mm 0624 000 860 8.6 mm 125 mm 10x
Alternate Text

Hss borar 8,6mm

Vörunúmer: 0624 000 860

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    8.6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,7mm 0624 000 870 8.7 mm 125 mm 5x
Alternate Text

Hss borar 8,7mm

Vörunúmer: 0624 000 870

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    8.7 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,8mm 0624 000 880 8.8 mm 125 mm 10x
Alternate Text

Hss borar 8,8mm

Vörunúmer: 0624 000 880

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    8.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 8,9mm 0624 000 890 8.9 mm 125 mm 5x
Alternate Text

Hss borar 8,9mm

Vörunúmer: 0624 000 890

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    8.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 9,0mm 0624 000 900 9 mm 125 mm 5x
Alternate Text

Hss borar 9,0mm

Vörunúmer: 0624 000 900

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 9,1mm 0624 000 910 9.1 mm 125 mm 1x
Alternate Text

Hss borar 9,1mm

Vörunúmer: 0624 000 910

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    9.1 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 9,4mm 0624 000 940 9.4 mm 125 mm 5x
Alternate Text

Hss borar 9,4mm

Vörunúmer: 0624 000 940

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    9.4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 9,5mm 0624 000 950 9.5 mm 125 mm 5x
Alternate Text

Hss borar 9,5mm

Vörunúmer: 0624 000 950

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    125 mm
  • Diameter (Ø)

    9.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 9,8mm 0624 000 980 9.8 mm 133 mm 5x
Alternate Text

Hss borar 9,8mm

Vörunúmer: 0624 000 980

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    133 mm
  • Diameter (Ø)

    9.8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 9,9mm 0624 000 990 9.9 mm 133 mm 1x
Alternate Text

Hss borar 9,9mm

Vörunúmer: 0624 000 990

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    133 mm
  • Diameter (Ø)

    9.9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 10,0mm 0624 001 000 10 mm 133 mm 5x
Alternate Text

Hss borar 10,0mm

Vörunúmer: 0624 001 000

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    133 mm
  • Diameter (Ø)

    10 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 10,2mm 0624 001 020 10.2 mm 133 mm 5x
Alternate Text

Hss borar 10,2mm

Vörunúmer: 0624 001 020

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    133 mm
  • Diameter (Ø)

    10.2 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 10,5mm 0624 001 050 10.5 mm 133 mm 1x
Alternate Text

Hss borar 10,5mm

Vörunúmer: 0624 001 050

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    133 mm
  • Diameter (Ø)

    10.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 11,0mm 0624 001 100 11 mm 142 mm 1x
Alternate Text

Hss borar 11,0mm

Vörunúmer: 0624 001 100

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    142 mm
  • Diameter (Ø)

    11 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 11,5mm 0624 001 150 11.5 mm 142 mm 1x
Alternate Text

Hss borar 11,5mm

Vörunúmer: 0624 001 150

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    142 mm
  • Diameter (Ø)

    11.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 12,0mm 0624 001 200 12 mm 151 mm 1x
Alternate Text

Hss borar 12,0mm

Vörunúmer: 0624 001 200

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    151 mm
  • Diameter (Ø)

    12 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 12,5mm 0624 001 250 12.5 mm 151 mm 1x
Alternate Text

Hss borar 12,5mm

Vörunúmer: 0624 001 250

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    151 mm
  • Diameter (Ø)

    12.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 13,0mm 0624 001 300 13 mm 151 mm 1x
Alternate Text

Hss borar 13,0mm

Vörunúmer: 0624 001 300

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    151 mm
  • Diameter (Ø)

    13 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 14,0mm 0624 001 400 14 mm 160 mm 1x
Alternate Text

Hss borar 14,0mm

Vörunúmer: 0624 001 400

Tæknilegar upplýsingar

  • Angle of the tip

    130 Degree
  • Length

    160 mm
  • Diameter (Ø)

    14 mm
  • Material sub-group

  • Cutting material

    HSS
  • Drilling speed (point system)

    3 of 4 points
  • Bore hole quality (point system) ( )

    4 of 4 points
  • Drilling behaviour (point system)

    3 of 4 points
  • Chip flute length

    108 mm
  • Drilling depth

    70 mm
Hss borar 16,0mm 0624 001 600 16 mm 178 mm 1x
Alternate Text

Hss borar 16,0mm

Vörunúmer: 0624 001 600

Tæknilegar upplýsingar

  • Angle of the tip

    130 Degree
  • Length

    178 mm
  • Diameter (Ø)

    16 mm
  • Material sub-group

  • Cutting material

    HSS
  • Drilling speed (point system)

    3 of 4 points
  • Bore hole quality (point system) ( )

    4 of 4 points
  • Drilling behaviour (point system)

    3 of 4 points
  • Chip flute length

    120 mm
  • Drilling depth

    80 mm
Hss borar 18,5mm 0624 001 850 18.5 mm 198 mm 1x
Alternate Text

Hss borar 18,5mm

Vörunúmer: 0624 001 850

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    198 mm
  • Diameter (Ø)

    18.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Hss borar 19,0mm 0624 001 900 1x
Alternate Text

Hss borar 19,0mm

Vörunúmer: 0624 001 900