Zebra stálborar HSS
- Tækniupplýsingar
- Ítarupplýsingar
20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort
Optimised cross thinning
Highly accurate tapping without centring, even on curved surfaces
Optimum cross-grinding
Ideal for producing core drill holes
Highly precise tip grinding for precise drilling
Excellent adhesion of cooling lubricants and a reduced tendency towards build-up
Vaporised surface
- The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm
- For drill bit/material assignments, see overview tables
- Surface Vaporised
- Angle of the tip 130 Degree
- Length 117 mm
- Diameter (Ø) 7.9 mm
-
Material to be processed
Steel
Cast iron -
Suitable for machine type
Drill
Cordless screwdrivers
Pedestal drilling machine - Service life (points system) 3 of 4 points
- Quality ZEBRA-Premium
- Standard / drilling depth DIN 338 / 5xD
- Shank style Cylindrical
- Material sub-group
- Cutting material HSS
- Self-centring Yes
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 3 of 4 points
- Suitable for milling-drilling centre (points system) 1 of 4 points
- Drilling speed (point system) 3 of 4 points
- Bore hole quality (point system) ( ) 4 of 4 points
- Versatility (points system) 2 of 4 points
- Drilling behaviour (point system) 3 of 4 points
- Chip flute length 75 mm
- Max. drilling depth (D) 5xD
- Drilling depth 39.5 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Hss borar 0,5mm 0624 000 050 | 0.5 mm | 22 mm | 10x | |
Hss borar 0,5mmVörunúmer: 0624 000 050Tæknilegar upplýsingar
|
||||
Hss borar 0,8mm 0624 000 080 | 0.8 mm | 30 mm | 10x | |
Hss borar 0,8mmVörunúmer: 0624 000 080Tæknilegar upplýsingar
|
||||
Hss borar 1,0mm 0624 000 100 | 1 mm | 34 mm | 10x | |
Hss borar 1,0mmVörunúmer: 0624 000 100Tæknilegar upplýsingar
|
||||
Hss borar 1,1mm 0624 000 110 | 1.1 mm | 36 mm | 1x | |
Hss borar 1,1mmVörunúmer: 0624 000 110Tæknilegar upplýsingar
|
||||
Hss borar 1,2mm 0624 000 120 | 1.2 mm | 38 mm | 10x | |
Hss borar 1,2mmVörunúmer: 0624 000 120Tæknilegar upplýsingar
|
||||
Hss borar 1,3mm 0624 000 130 | 1.3 mm | 38 mm | 10x | |
Hss borar 1,3mmVörunúmer: 0624 000 130Tæknilegar upplýsingar
|
||||
Hss borar 1,4mm 0624 000 140 | 1.4 mm | 40 mm | 1x | |
Hss borar 1,4mmVörunúmer: 0624 000 140Tæknilegar upplýsingar
|
||||
Hss borar 1,5mm 0624 000 150 | 1.5 mm | 40 mm | 10x | |
Hss borar 1,5mmVörunúmer: 0624 000 150Tæknilegar upplýsingar
|
||||
Hss borar 1,6mm 0624 000 160 | 1.6 mm | 43 mm | 10x | |
Hss borar 1,6mmVörunúmer: 0624 000 160Tæknilegar upplýsingar
|
||||
Hss borar 1,7mm 0624 000 170 | 1.7 mm | 43 mm | 10x | |
Hss borar 1,7mmVörunúmer: 0624 000 170Tæknilegar upplýsingar
|
||||
Hss borar 1,8mm 0624 000 180 | 1.8 mm | 46 mm | 10x | |
Hss borar 1,8mmVörunúmer: 0624 000 180Tæknilegar upplýsingar
|
||||
Hss borar 1,9mm 0624 000 190 | 1.9 mm | 46 mm | 10x | |
Hss borar 1,9mmVörunúmer: 0624 000 190Tæknilegar upplýsingar
|
||||
Hss borar 2,0mm 0624 000 200 | 2 mm | 49 mm | 10x | |
Hss borar 2,0mmVörunúmer: 0624 000 200Tæknilegar upplýsingar
|
||||
Hss borar 2,1mm 0624 000 210 | 2.1 mm | 49 mm | 1x | |
Hss borar 2,1mmVörunúmer: 0624 000 210Tæknilegar upplýsingar
|
||||
Hss borar 2,2mm 0624 000 220 | 2.2 mm | 53 mm | 10x | |
Hss borar 2,2mmVörunúmer: 0624 000 220Tæknilegar upplýsingar
|
||||
Hss borar 2,3mm 0624 000 230 | 2.3 mm | 53 mm | 10x | |
Hss borar 2,3mmVörunúmer: 0624 000 230Tæknilegar upplýsingar
|
||||
Hss borar 2,4mm 0624 000 240 | 2.4 mm | 57 mm | 10x | |
Hss borar 2,4mmVörunúmer: 0624 000 240Tæknilegar upplýsingar
|
||||
Hss borar 2,5mm 0624 000 250 | 2.5 mm | 57 mm | 10x | |
Hss borar 2,5mmVörunúmer: 0624 000 250Tæknilegar upplýsingar
|
||||
Hss borar 2,6mm 0624 000 260 | 2.6 mm | 57 mm | 10x | |
Hss borar 2,6mmVörunúmer: 0624 000 260Tæknilegar upplýsingar
|
||||
Hss borar 2,7mm 0624 000 270 | 2.7 mm | 61 mm | 10x | |
Hss borar 2,7mmVörunúmer: 0624 000 270Tæknilegar upplýsingar
|
||||
Hss borar 2,8mm 0624 000 280 | 2.8 mm | 61 mm | 10x | |
Hss borar 2,8mmVörunúmer: 0624 000 280Tæknilegar upplýsingar
|
||||
Hss borar 2,9mm 0624 000 290 | 2.9 mm | 61 mm | 10x | |
Hss borar 2,9mmVörunúmer: 0624 000 290Tæknilegar upplýsingar
|
||||
Hss borar 3,0mm 0624 000 300 | 3 mm | 61 mm | 10x | |
Hss borar 3,0mmVörunúmer: 0624 000 300Tæknilegar upplýsingar
|
||||
Hss borar 3,1mm 0624 000 310 | 3.1 mm | 65 mm | 10x | |
Hss borar 3,1mmVörunúmer: 0624 000 310Tæknilegar upplýsingar
|
||||
Hss borar 3,2mm 0624 000 320 | 3.2 mm | 65 mm | 10x | |
Hss borar 3,2mmVörunúmer: 0624 000 320Tæknilegar upplýsingar
|
||||
Hss borar 3,3mm 0624 000 330 | 3.3 mm | 65 mm | 10x | |
Hss borar 3,3mmVörunúmer: 0624 000 330Tæknilegar upplýsingar
|
||||
Hss borar 3,4mm 0624 000 340 | 3.4 mm | 70 mm | 1x | |
Hss borar 3,4mmVörunúmer: 0624 000 340Tæknilegar upplýsingar
|
||||
Hss borar 3,5mm 0624 000 350 | 3.5 mm | 70 mm | 10x | |
Hss borar 3,5mmVörunúmer: 0624 000 350Tæknilegar upplýsingar
|
||||
Hss borar 3,6mm 0624 000 360 | 3.6 mm | 70 mm | 10x | |
Hss borar 3,6mmVörunúmer: 0624 000 360Tæknilegar upplýsingar
|
||||
Hss borar 3,7mm 0624 000 370 | 3.7 mm | 70 mm | 10x | |
Hss borar 3,7mmVörunúmer: 0624 000 370Tæknilegar upplýsingar
|
||||
Hss borar 3,8mm 0624 000 380 | 3.8 mm | 75 mm | 10x | |
Hss borar 3,8mmVörunúmer: 0624 000 380Tæknilegar upplýsingar
|
||||
Hss borar 3,9mm 0624 000 390 | 3.9 mm | 75 mm | 10x | |
Hss borar 3,9mmVörunúmer: 0624 000 390Tæknilegar upplýsingar
|
||||
Hss borar 4,0mm 0624 000 400 | 4 mm | 75 mm | 10x | |
Hss borar 4,0mmVörunúmer: 0624 000 400Tæknilegar upplýsingar
|
||||
Hss borar 4,1mm 0624 000 410 | 4.1 mm | 75 mm | 10x | |
Hss borar 4,1mmVörunúmer: 0624 000 410Tæknilegar upplýsingar
|
||||
Hss borar 4,2mm 0624 000 420 | 4.2 mm | 75 mm | 10x | |
Hss borar 4,2mmVörunúmer: 0624 000 420Tæknilegar upplýsingar
|
||||
Hss borar 4,3mm 0624 000 430 | 4.3 mm | 80 mm | 10x | |
Hss borar 4,3mmVörunúmer: 0624 000 430Tæknilegar upplýsingar
|
||||
Hss borar 4,5mm 0624 000 450 | 4.5 mm | 80 mm | 10x | |
Hss borar 4,5mmVörunúmer: 0624 000 450Tæknilegar upplýsingar
|
||||
Hss borar 4,6mm 0624 000 460 | 4.6 mm | 80 mm | 10x | |
Hss borar 4,6mmVörunúmer: 0624 000 460Tæknilegar upplýsingar
|
||||
Hss borar 4,7mm 0624 000 470 | 4.7 mm | 80 mm | 10x | |
Hss borar 4,7mmVörunúmer: 0624 000 470Tæknilegar upplýsingar
|
||||
Hss borar 4,8mm 0624 000 480 | 4.8 mm | 86 mm | 10x | |
Hss borar 4,8mmVörunúmer: 0624 000 480Tæknilegar upplýsingar
|
||||
Hss borar 4,9mm 0624 000 490 | 4.9 mm | 86 mm | 10x | |
Hss borar 4,9mmVörunúmer: 0624 000 490Tæknilegar upplýsingar
|
||||
Hss borar 5,0mm 0624 000 500 | 5 mm | 86 mm | 10x | |
Hss borar 5,0mmVörunúmer: 0624 000 500Tæknilegar upplýsingar
|
||||
Hss borar 5,1mm 0624 000 510 | 5.1 mm | 86 mm | 10x | |
Hss borar 5,1mmVörunúmer: 0624 000 510Tæknilegar upplýsingar
|
||||
Hss borar 5,2mm 0624 000 520 | 5.2 mm | 86 mm | 10x | |
Hss borar 5,2mmVörunúmer: 0624 000 520Tæknilegar upplýsingar
|
||||
Hss borar 5,4mm 0624 000 540 | 5.4 mm | 93 mm | 10x | |
Hss borar 5,4mmVörunúmer: 0624 000 540Tæknilegar upplýsingar
|
||||
Hss borar 5,5mm 0624 000 550 | 5.5 mm | 93 mm | 10x | |
Hss borar 5,5mmVörunúmer: 0624 000 550Tæknilegar upplýsingar
|
||||
Hss borar 5,6mm 0624 000 560 | 10x | |||
Hss borar 5,6mmVörunúmer: 0624 000 560 |
||||
Hss borar 5,7mm 0624 000 570 | 5.7 mm | 93 mm | 1x | |
Hss borar 5,7mmVörunúmer: 0624 000 570Tæknilegar upplýsingar
|
||||
Hss borar 5,8mm 0624 000 580 | 5.8 mm | 93 mm | 10x | |
Hss borar 5,8mmVörunúmer: 0624 000 580Tæknilegar upplýsingar
|
||||
Hss borar 5,9mm 0624 000 590 | 5.9 mm | 93 mm | 10x | |
Hss borar 5,9mmVörunúmer: 0624 000 590Tæknilegar upplýsingar
|
||||
Hss borar 6,0mm 0624 000 600 | 6 mm | 93 mm | 10x | |
Hss borar 6,0mmVörunúmer: 0624 000 600Tæknilegar upplýsingar
|
||||
Hss borar 6,1mm 0624 000 610 | 6.1 mm | 101 mm | 1x | |
Hss borar 6,1mmVörunúmer: 0624 000 610Tæknilegar upplýsingar
|
||||
Hss borar 6,2mm 0624 000 620 | 6.2 mm | 101 mm | 10x | |
Hss borar 6,2mmVörunúmer: 0624 000 620Tæknilegar upplýsingar
|
||||
Hss borar 6,3mm 0624 000 630 | 6.3 mm | 101 mm | 10x | |
Hss borar 6,3mmVörunúmer: 0624 000 630Tæknilegar upplýsingar
|
||||
Hss borar 6,4mm 0624 000 640 | 6.4 mm | 101 mm | 10x | |
Hss borar 6,4mmVörunúmer: 0624 000 640Tæknilegar upplýsingar
|
||||
Hss borar 6,5mm 0624 000 650 | 6.5 mm | 101 mm | 10x | |
Hss borar 6,5mmVörunúmer: 0624 000 650Tæknilegar upplýsingar
|
||||
Hss borar 6,6mm 0624 000 660 | 6.6 mm | 101 mm | 10x | |
Hss borar 6,6mmVörunúmer: 0624 000 660Tæknilegar upplýsingar
|
||||
Hss borar 6,7mm 0624 000 670 | 6.7 mm | 101 mm | 10x | |
Hss borar 6,7mmVörunúmer: 0624 000 670Tæknilegar upplýsingar
|
||||
Hss borar 6,8mm 0624 000 680 | 6.8 mm | 109 mm | 10x | |
Hss borar 6,8mmVörunúmer: 0624 000 680Tæknilegar upplýsingar
|
||||
Hss borar 6,9mm 0624 000 690 | 6.9 mm | 109 mm | 10x | |
Hss borar 6,9mmVörunúmer: 0624 000 690Tæknilegar upplýsingar
|
||||
Hss borar 7,0mm 0624 000 700 | 7 mm | 109 mm | 10x | |
Hss borar 7,0mmVörunúmer: 0624 000 700Tæknilegar upplýsingar
|
||||
Hss borar 7,1mm 0624 000 710 | 7.1 mm | 109 mm | 10x | |
Hss borar 7,1mmVörunúmer: 0624 000 710Tæknilegar upplýsingar
|
||||
Hss borar 7,2mm 0624 000 720 | 7.2 mm | 109 mm | 10x | |
Hss borar 7,2mmVörunúmer: 0624 000 720Tæknilegar upplýsingar
|
||||
Hss borar 7,3mm 0624 000 730 | 7.3 mm | 109 mm | 10x | |
Hss borar 7,3mmVörunúmer: 0624 000 730Tæknilegar upplýsingar
|
||||
Hss borar 7,5mm 0624 000 750 | 7.5 mm | 109 mm | 10x | |
Hss borar 7,5mmVörunúmer: 0624 000 750Tæknilegar upplýsingar
|
||||
Hss borar 7,8mm 0624 000 780 | 7.8 mm | 117 mm | 10x | |
Hss borar 7,8mmVörunúmer: 0624 000 780Tæknilegar upplýsingar
|
||||
Hss borar 7,9mm 0624 000 790 | 7.9 mm | 117 mm | 10x | |
Hss borar 7,9mmVörunúmer: 0624 000 790Tæknilegar upplýsingar
|
||||
Hss borar 8,0mm 0624 000 800 | 8 mm | 117 mm | 10x | |
Hss borar 8,0mmVörunúmer: 0624 000 800Tæknilegar upplýsingar
|
||||
Hss borar 8,1mm 0624 000 810 | 8.1 mm | 117 mm | 1x | |
Hss borar 8,1mmVörunúmer: 0624 000 810Tæknilegar upplýsingar
|
||||
Hss borar 8,2mm 0624 000 820 | 8.2 mm | 117 mm | 10x | |
Hss borar 8,2mmVörunúmer: 0624 000 820Tæknilegar upplýsingar
|
||||
Hss borar 8,4mm 0624 000 840 | 8.4 mm | 117 mm | 5x | |
Hss borar 8,4mmVörunúmer: 0624 000 840Tæknilegar upplýsingar
|
||||
Hss borar 8,5mm 0624 000 850 | 8.5 mm | 117 mm | 5x | |
Hss borar 8,5mmVörunúmer: 0624 000 850Tæknilegar upplýsingar
|
||||
Hss borar 8,6mm 0624 000 860 | 8.6 mm | 125 mm | 10x | |
Hss borar 8,6mmVörunúmer: 0624 000 860Tæknilegar upplýsingar
|
||||
Hss borar 8,7mm 0624 000 870 | 8.7 mm | 125 mm | 5x | |
Hss borar 8,7mmVörunúmer: 0624 000 870Tæknilegar upplýsingar
|
||||
Hss borar 8,8mm 0624 000 880 | 8.8 mm | 125 mm | 10x | |
Hss borar 8,8mmVörunúmer: 0624 000 880Tæknilegar upplýsingar
|
||||
Hss borar 8,9mm 0624 000 890 | 8.9 mm | 125 mm | 5x | |
Hss borar 8,9mmVörunúmer: 0624 000 890Tæknilegar upplýsingar
|
||||
Hss borar 9,0mm 0624 000 900 | 9 mm | 125 mm | 5x | |
Hss borar 9,0mmVörunúmer: 0624 000 900Tæknilegar upplýsingar
|
||||
Hss borar 9,1mm 0624 000 910 | 9.1 mm | 125 mm | 1x | |
Hss borar 9,1mmVörunúmer: 0624 000 910Tæknilegar upplýsingar
|
||||
Hss borar 9,4mm 0624 000 940 | 9.4 mm | 125 mm | 5x | |
Hss borar 9,4mmVörunúmer: 0624 000 940Tæknilegar upplýsingar
|
||||
Hss borar 9,5mm 0624 000 950 | 9.5 mm | 125 mm | 5x | |
Hss borar 9,5mmVörunúmer: 0624 000 950Tæknilegar upplýsingar
|
||||
Hss borar 9,8mm 0624 000 980 | 9.8 mm | 133 mm | 5x | |
Hss borar 9,8mmVörunúmer: 0624 000 980Tæknilegar upplýsingar
|
||||
Hss borar 9,9mm 0624 000 990 | 9.9 mm | 133 mm | 1x | |
Hss borar 9,9mmVörunúmer: 0624 000 990Tæknilegar upplýsingar
|
||||
Hss borar 10,0mm 0624 001 000 | 10 mm | 133 mm | 5x | |
Hss borar 10,0mmVörunúmer: 0624 001 000Tæknilegar upplýsingar
|
||||
Hss borar 10,2mm 0624 001 020 | 10.2 mm | 133 mm | 5x | |
Hss borar 10,2mmVörunúmer: 0624 001 020Tæknilegar upplýsingar
|
||||
Hss borar 10,5mm 0624 001 050 | 10.5 mm | 133 mm | 1x | |
Hss borar 10,5mmVörunúmer: 0624 001 050Tæknilegar upplýsingar
|
||||
Hss borar 11,0mm 0624 001 100 | 11 mm | 142 mm | 1x | |
Hss borar 11,0mmVörunúmer: 0624 001 100Tæknilegar upplýsingar
|
||||
Hss borar 11,5mm 0624 001 150 | 11.5 mm | 142 mm | 1x | |
Hss borar 11,5mmVörunúmer: 0624 001 150Tæknilegar upplýsingar
|
||||
Hss borar 12,0mm 0624 001 200 | 12 mm | 151 mm | 1x | |
Hss borar 12,0mmVörunúmer: 0624 001 200Tæknilegar upplýsingar
|
||||
Hss borar 12,5mm 0624 001 250 | 12.5 mm | 151 mm | 1x | |
Hss borar 12,5mmVörunúmer: 0624 001 250Tæknilegar upplýsingar
|
||||
Hss borar 13,0mm 0624 001 300 | 13 mm | 151 mm | 1x | |
Hss borar 13,0mmVörunúmer: 0624 001 300Tæknilegar upplýsingar
|
||||
Hss borar 14,0mm 0624 001 400 | 14 mm | 160 mm | 1x | |
Hss borar 14,0mmVörunúmer: 0624 001 400Tæknilegar upplýsingar
|
||||
Hss borar 16,0mm 0624 001 600 | 16 mm | 178 mm | 1x | |
Hss borar 16,0mmVörunúmer: 0624 001 600Tæknilegar upplýsingar
|
||||
Hss borar 18,5mm 0624 001 850 | 18.5 mm | 198 mm | 1x | |
Hss borar 18,5mmVörunúmer: 0624 001 850Tæknilegar upplýsingar
|
||||
Hss borar 19,0mm 0624 001 900 | 1x | |||
Hss borar 19,0mmVörunúmer: 0624 001 900 |