Mínar síður

Tvöfaldir borar

Vörunúmer: 0636 51
  • Tækniupplýsingar
  • Ítarupplýsingar
Assembly drill bit for working in thin-sheet steel, tip angle 118°

Highly precise drilling


The robust twist drill with its extra short design ensures highly precise drilling.



Self-centring


The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Notice

For drill bit/material assignments, see overview tables

  • Angle of the tip 118 Degree
  • Length 62 mm
  • Diameter (Ø) 5.1 mm
  • Material to be processed Steel
  • Service life (points system) 2 of 4 points
  • Cutting material HSS
  • Self-centring Yes
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 2 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Drilling speed (point system) 2 of 4 points
  • Bore hole quality (point system) ( ) 2 of 4 points
  • Versatility (points system) 1 of 4 points
  • Drilling behaviour (point system) 2 of 4 points
  • Chip flute length 17.5 mm

Vörunafn Diameter (Ø) Length M. í kassa
Hss bor tvöfaldur 3,2mm 0636 32 3.2 mm 49 mm 10x
Alternate Text

Hss bor tvöfaldur 3,2mm

Vörunúmer: 0636 32

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    49 mm
  • Diameter (Ø)

    3.2 mm
  • Material to be processed

    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Self-centring

    Yes
  • Suitable for drill (points system)

    2 of 4 points
  • Suitable for cordless drills (points system)

    2 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
Hss bor tvöfaldur 3,3mm 0636 33 3.3 mm 49 mm 10x
Alternate Text

Hss bor tvöfaldur 3,3mm

Vörunúmer: 0636 33

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    49 mm
  • Diameter (Ø)

    3.3 mm
  • Material to be processed

    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Self-centring

    Yes
  • Suitable for drill (points system)

    2 of 4 points
  • Suitable for cordless drills (points system)

    2 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
Hss bor tvöfaldur 4,1mm 0636 41 4.1 mm 55 mm 10x
Alternate Text

Hss bor tvöfaldur 4,1mm

Vörunúmer: 0636 41

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    55 mm
  • Diameter (Ø)

    4.1 mm
  • Material to be processed

    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Self-centring

    Yes
  • Suitable for drill (points system)

    2 of 4 points
  • Suitable for cordless drills (points system)

    2 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
Hss bor tvöfaldur 5,0mm 0636 50 5 mm 62 mm 10x
Alternate Text

Hss bor tvöfaldur 5,0mm

Vörunúmer: 0636 50

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    62 mm
  • Diameter (Ø)

    5 mm
  • Material to be processed

    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Self-centring

    Yes
  • Suitable for drill (points system)

    2 of 4 points
  • Suitable for cordless drills (points system)

    2 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points
Hss bor tvöfaldur 5,1mm 0636 51 5.1 mm 62 mm 10x
Alternate Text

Hss bor tvöfaldur 5,1mm

Vörunúmer: 0636 51

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    62 mm
  • Diameter (Ø)

    5.1 mm
  • Material to be processed

    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Self-centring

    Yes
  • Suitable for drill (points system)

    2 of 4 points
  • Suitable for cordless drills (points system)

    2 of 4 points
  • Suitable for upright drilling machine (points system)

    2 of 4 points