Tvöfaldir borar
- Tækniupplýsingar
- Ítarupplýsingar
Highly precise drilling
The robust twist drill with its extra short design ensures highly precise drilling.
Self-centring
The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.
For drill bit/material assignments, see overview tables
- Angle of the tip 118 Degree
- Length 62 mm
- Diameter (Ø) 5.1 mm
- Material to be processed Steel
- Service life (points system) 2 of 4 points
- Cutting material HSS
- Self-centring Yes
- Suitable for drill (points system) 2 of 4 points
- Suitable for cordless drills (points system) 2 of 4 points
- Suitable for upright drilling machine (points system) 2 of 4 points
- Suitable for milling-drilling centre (points system) 2 of 4 points
- Drilling speed (point system) 2 of 4 points
- Bore hole quality (point system) ( ) 2 of 4 points
- Versatility (points system) 1 of 4 points
- Drilling behaviour (point system) 2 of 4 points
- Chip flute length 17.5 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Hss bor tvöfaldur 3,2mm 0636 32 | 3.2 mm | 49 mm | 10x | |
Hss bor tvöfaldur 3,2mmVörunúmer: 0636 32Tæknilegar upplýsingar
|
||||
Hss bor tvöfaldur 3,3mm 0636 33 | 3.3 mm | 49 mm | 10x | |
Hss bor tvöfaldur 3,3mmVörunúmer: 0636 33Tæknilegar upplýsingar
|
||||
Hss bor tvöfaldur 4,1mm 0636 41 | 4.1 mm | 55 mm | 10x | |
Hss bor tvöfaldur 4,1mmVörunúmer: 0636 41Tæknilegar upplýsingar
|
||||
Hss bor tvöfaldur 5,0mm 0636 50 | 5 mm | 62 mm | 10x | |
Hss bor tvöfaldur 5,0mmVörunúmer: 0636 50Tæknilegar upplýsingar
|
||||
Hss bor tvöfaldur 5,1mm 0636 51 | 5.1 mm | 62 mm | 10x | |
Hss bor tvöfaldur 5,1mmVörunúmer: 0636 51Tæknilegar upplýsingar
|