Langir stálborar HSS
- Tækniupplýsingar
- Ítarupplýsingar
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised cross thinning
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
- When using the twist drill in line with DIN 340, it is advisable to make a centring hole first. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.
- See overview tables for drill bit/material assignments
- Surface Vaporised
- Angle of the tip 130 Degree
- Length 139 mm
- Diameter (Ø) 6 mm
-
Material to be processed
Steel
Cast iron -
Suitable for machine type
Drill
Cordless screwdrivers
Pedestal drilling machine - Service life (points system) 3 of 4 points
- Quality ZEBRA-Premium
- Standard / drilling depth DIN 340 / 10xD
- Shank style Cylindrical
- Cutting material HSS
- Self-centring Yes
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 3 of 4 points
- Suitable for milling-drilling centre (points system) 1 of 4 points
- Drilling speed (point system) 3 of 4 points
- Bore hole quality (point system) ( ) 4 of 4 points
- Versatility (points system) 2 of 4 points
- Drilling behaviour (point system) 3 of 4 points
- Chip flute length 91 mm
- Max. drilling depth (D) 10xD
- Drilling depth 60 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Langur hss bor 3x100 0624 200 300 | 3 mm | 100 mm | 10x | |
Langur hss bor 3x100Vörunúmer: 0624 200 300Tæknilegar upplýsingar
|
||||
Langur hss bor 3,5x112 0624 200 350 | 3.5 mm | 112 mm | 1x | |
Langur hss bor 3,5x112Vörunúmer: 0624 200 350Tæknilegar upplýsingar
|
||||
Langur hss bor 4,0x119 0624 200 400 | 4 mm | 119 mm | 1x | |
Langur hss bor 4,0x119Vörunúmer: 0624 200 400Tæknilegar upplýsingar
|
||||
Langur hss bor 4,5x126 0624 200 450 | 4.5 mm | 126 mm | 10x | |
Langur hss bor 4,5x126Vörunúmer: 0624 200 450Tæknilegar upplýsingar
|
||||
Langur hss bor 5,0x132 0624 200 500 | 5 mm | 132 mm | 10x | |
Langur hss bor 5,0x132Vörunúmer: 0624 200 500Tæknilegar upplýsingar
|
||||
Langur hss bor 5,5x139 0624 200 550 | 5.5 mm | 139 mm | 10x | |
Langur hss bor 5,5x139Vörunúmer: 0624 200 550Tæknilegar upplýsingar
|
||||
Langur hss bor 6,0x139 0624 200 600 | 6 mm | 139 mm | 10x | |
Langur hss bor 6,0x139Vörunúmer: 0624 200 600Tæknilegar upplýsingar
|
||||
Langur hss bor 6,5x148 0624 200 650 | 6.5 mm | 148 mm | 1x | |
Langur hss bor 6,5x148Vörunúmer: 0624 200 650Tæknilegar upplýsingar
|
||||
Langur hss bor 8,0x165 0624 200 800 | 8 mm | 165 mm | 1x | |
Langur hss bor 8,0x165Vörunúmer: 0624 200 800Tæknilegar upplýsingar
|
||||
Langur hss bor 8,5x165 0624 200 850 | 8.5 mm | 165 mm | 5x | |
Langur hss bor 8,5x165Vörunúmer: 0624 200 850Tæknilegar upplýsingar
|
||||
Langur hss bor 9,0x175 0624 200 900 | 9 mm | 175 mm | 5x | |
Langur hss bor 9,0x175Vörunúmer: 0624 200 900Tæknilegar upplýsingar
|