Mínar síður

Langir stálborar HSS

Vörunúmer: 0624 200 650
Langir stálborar HSS
  • Tækniupplýsingar
  • Ítarupplýsingar
The long steel precision drill bit for deep drilling in steel up to 850 N/mm² strength and in cast iron.

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised cross thinning



Precise spot drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point geometry for accurate drill holes



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice
  • When using the twist drill in line with DIN 340, it is advisable to make a centring hole first. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.

  • See overview tables for drill bit/material assignments
  • Surface Vaporised
  • Angle of the tip 130 Degree
  • Length 148 mm
  • Diameter (Ø) 6.5 mm
  • Material to be processed Steel
    Cast iron
  • Suitable for machine type Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system) 3 of 4 points
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Cutting material HSS
  • Self-centring Yes
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) ( ) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Chip flute length 97 mm
  • Max. drilling depth (D) 10xD
  • Drilling depth 65 mm

Vörunafn Diameter (Ø) Length M. í kassa
Langur hss bor 3x100 0624 200 300 3 mm 100 mm 10x
Alternate Text

Langur hss bor 3x100

Vörunúmer: 0624 200 300

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    100 mm
  • Diameter (Ø)

    3 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 3,5x112 0624 200 350 3.5 mm 112 mm 1x
Alternate Text

Langur hss bor 3,5x112

Vörunúmer: 0624 200 350

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    112 mm
  • Diameter (Ø)

    3.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 4,0x119 0624 200 400 4 mm 119 mm 1x
Alternate Text

Langur hss bor 4,0x119

Vörunúmer: 0624 200 400

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    119 mm
  • Diameter (Ø)

    4 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 4,5x126 0624 200 450 4.5 mm 126 mm 10x
Alternate Text

Langur hss bor 4,5x126

Vörunúmer: 0624 200 450

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    126 mm
  • Diameter (Ø)

    4.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 5,0x132 0624 200 500 5 mm 132 mm 10x
Alternate Text

Langur hss bor 5,0x132

Vörunúmer: 0624 200 500

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    132 mm
  • Diameter (Ø)

    5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 5,5x139 0624 200 550 5.5 mm 139 mm 10x
Alternate Text

Langur hss bor 5,5x139

Vörunúmer: 0624 200 550

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    139 mm
  • Diameter (Ø)

    5.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 6,0x139 0624 200 600 6 mm 139 mm 10x
Alternate Text

Langur hss bor 6,0x139

Vörunúmer: 0624 200 600

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    139 mm
  • Diameter (Ø)

    6 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 6,5x148 0624 200 650 6.5 mm 148 mm 1x
Alternate Text

Langur hss bor 6,5x148

Vörunúmer: 0624 200 650

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    148 mm
  • Diameter (Ø)

    6.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 8,0x165 0624 200 800 8 mm 165 mm 1x
Alternate Text

Langur hss bor 8,0x165

Vörunúmer: 0624 200 800

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    165 mm
  • Diameter (Ø)

    8 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 8,5x165 0624 200 850 8.5 mm 165 mm 5x
Alternate Text

Langur hss bor 8,5x165

Vörunúmer: 0624 200 850

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    165 mm
  • Diameter (Ø)

    8.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical
Langur hss bor 9,0x175 0624 200 900 9 mm 175 mm 5x
Alternate Text

Langur hss bor 9,0x175

Vörunúmer: 0624 200 900

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    130 Degree
  • Length

    175 mm
  • Diameter (Ø)

    9 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 340 / 10xD
  • Shank style

    Cylindrical