Extra langir stálborar HSS
Vörunúmer: 0627 55 200
- Tækniupplýsingar
- Ítarupplýsingar
Assembly drill bit for deep drilling, tip angle 118°.
Highly precise drilling
The robust twist drill with its short design ensures highly precise drilling.
Notice
For drill bit/material assignments, see overview tables.
- Other standard Company standard
- Angle of the tip 118 Degree
- Length 200 mm
- Diameter (Ø) 5.5 mm
- Material to be processed Steel
- Service life (points system) 2 of 4 points
- Suitable for drill (points system) 2 of 4 points
- Suitable for cordless drills (points system) 1 of 4 points
- Drilling speed (point system) 2 of 4 points
- Versatility (points system) 2 of 4 points
- Drilling behaviour (point system) 2 of 4 points
- Chip flute length (l2) 30 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Langur bor, hss 5,5x200mm 0627 55 200 | 5.5 mm | 200 mm | 10x | |
Langur bor, hss 5,5x200mmVörunúmer: 0627 55 200Tæknilegar upplýsingar
|
||||
Langur hss bor 10x400mm 0631 100 400 | 10 mm | 400 mm | 1x | |
Langur hss bor 10x400mmVörunúmer: 0631 100 400Tæknilegar upplýsingar
|
||||
Langur hss bor 10x600mm 0631 100 600 | 10 mm | 600 mm | 1x | |
Langur hss bor 10x600mmVörunúmer: 0631 100 600Tæknilegar upplýsingar
|
||||
Langur hss bor 8x400mm 0631 80 400 | 8 mm | 400 mm | 1x | |
Langur hss bor 8x400mmVörunúmer: 0631 80 400Tæknilegar upplýsingar
|
||||
Langur hss bor 8x600mm 0631 80 600 | 8 mm | 600 mm | 1x | |
Langur hss bor 8x600mmVörunúmer: 0631 80 600Tæknilegar upplýsingar
|