Extra langir stálborar HSS
- Tækniupplýsingar
- Ítarupplýsingar
Optimal concentricity, no risk of breakage
Metal adhesive secured fine thread connection of drill bit and shaft
Prevention of accidents
Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.
According to regulations of the German Institution for Statutory Accident Insurance and Prevention
- Shaft diameter 8 mm
- Length 400 mm
- Working length 100 mm
- Diameter (Ø) 10 mm
- Shank style Cylindrical
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Langur bor, hss 5,5x200mm 0627 55 200 | 5.5 mm | 200 mm | 10x | |
Langur bor, hss 5,5x200mmVörunúmer: 0627 55 200Tæknilegar upplýsingar
|
||||
Langur hss bor 10x400mm 0631 100 400 | 10 mm | 400 mm | 1x | |
Langur hss bor 10x400mmVörunúmer: 0631 100 400Tæknilegar upplýsingar
|
||||
Langur hss bor 10x600mm 0631 100 600 | 10 mm | 600 mm | 1x | |
Langur hss bor 10x600mmVörunúmer: 0631 100 600Tæknilegar upplýsingar
|
||||
Langur hss bor 8x400mm 0631 80 400 | 8 mm | 400 mm | 1x | |
Langur hss bor 8x400mmVörunúmer: 0631 80 400Tæknilegar upplýsingar
|
||||
Langur hss bor 8x600mm 0631 80 600 | 8 mm | 600 mm | 1x | |
Langur hss bor 8x600mmVörunúmer: 0631 80 600Tæknilegar upplýsingar
|