Kónískir borar
- Tækniupplýsingar
- Ítarupplýsingar
Highly accurate drilling without centring, even on curved surfaces
Optimised cross grinding
Excellent adhesion of cooling lubricants and reduced tendency towards build-up
Vaporised surface
See overview tables for drill/material assignments
- Surface Vaporised
- Angle of the tip 118 Degree
- Length 228 mm
- Diameter (Ø) 18 mm
-
Material to be processed
Steel
Cast iron - Suitable for machine type Pedestal drilling machine
- Service life (points system) 3 of 4 points
- Quality Würth-Standard
- Standard / drilling depth DIN 345 / 5xD
- Shank style Morse taper
- Material sub-group
- Cutting material HSS
- Self-centring Yes
- Suitable for upright drilling machine (points system) 4 of 4 points
- Suitable for milling-drilling centre (points system) 1 of 4 points
- Drilling speed (point system) 3 of 4 points
- Bore hole quality (point system) ( ) 3 of 4 points
- Versatility (points system) 2 of 4 points
- Drilling behaviour (point system) 3 of 4 points
- Chip flute length 130 mm
- Max. drilling depth (D) 5xD
- Drilling depth 90 mm
- Suitable for morse taper tools MK 2
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Kónískur bor hss 12,50mm din345 0625 301 250 | 12.5 mm | 182 mm | 1x | |
Kónískur bor hss 12,50mm din345Vörunúmer: 0625 301 250Tæknilegar upplýsingar
|
||||
Kónískur bor hss 12,75mm din345 0625 301 275 | 12.75 mm | 182 mm | 1x | |
Kónískur bor hss 12,75mm din345Vörunúmer: 0625 301 275Tæknilegar upplýsingar
|
||||
Kónískur bor hss 13mm din345 0625 301 300 | 13 mm | 182 mm | 1x | |
Kónískur bor hss 13mm din345Vörunúmer: 0625 301 300Tæknilegar upplýsingar
|
||||
Kónískur bor hss 16,0mm din345 0625 301 600 | 16 mm | 218 mm | 1x | |
Kónískur bor hss 16,0mm din345Vörunúmer: 0625 301 600Tæknilegar upplýsingar
|
||||
Kónískur bor hss 16,5mm din345 0625 301 650 | 16.5 mm | 223 mm | 1x | |
Kónískur bor hss 16,5mm din345Vörunúmer: 0625 301 650Tæknilegar upplýsingar
|
||||
Kónískur bor hss 17mm din345 0625 301 700 | 17 mm | 223 mm | 1x | |
Kónískur bor hss 17mm din345Vörunúmer: 0625 301 700Tæknilegar upplýsingar
|
||||
Kónískur bor hss 17,5mm din345 0625 301 750 | 17.5 mm | 228 mm | 1x | |
Kónískur bor hss 17,5mm din345Vörunúmer: 0625 301 750Tæknilegar upplýsingar
|
||||
Kónískur bor hss 18mm din345 0625 301 800 | 18 mm | 228 mm | 1x | |
Kónískur bor hss 18mm din345Vörunúmer: 0625 301 800Tæknilegar upplýsingar
|
||||
Kónískur bor hss 19mm din345 0625 301 900 | 19 mm | 233 mm | 1x | |
Kónískur bor hss 19mm din345Vörunúmer: 0625 301 900Tæknilegar upplýsingar
|
||||
Kónískur bor hss 20mm din345 0625 302 000 | 20 mm | 238 mm | 1x | |
Kónískur bor hss 20mm din345Vörunúmer: 0625 302 000Tæknilegar upplýsingar
|
||||
Kónískur bor hss 20,5mm din345 0625 302 050 | 20.5 mm | 243 mm | 1x | |
Kónískur bor hss 20,5mm din345Vörunúmer: 0625 302 050Tæknilegar upplýsingar
|
||||
Kónískur bor hss 21mm din345 0625 302 100 | 21 mm | 243 mm | 1x | |
Kónískur bor hss 21mm din345Vörunúmer: 0625 302 100Tæknilegar upplýsingar
|
||||
Kónískur bor hss 22 mm din345 0625 302 200 | 22 mm | 248 mm | 1x | |
Kónískur bor hss 22 mm din345Vörunúmer: 0625 302 200Tæknilegar upplýsingar
|
||||
Kónískur bor hss 22,50mm din345 0625 302 250 | 22.5 mm | 253 mm | 1x | |
Kónískur bor hss 22,50mm din345Vörunúmer: 0625 302 250Tæknilegar upplýsingar
|
||||
Kónískur bor hss 23,00mm din345 0625 302 300 | 22.5 mm | 253 mm | 1x | |
Kónískur bor hss 23,00mm din345Vörunúmer: 0625 302 300Tæknilegar upplýsingar
|
||||
Kónískur bor hss 26mm din345 0625 302 600 | 26 mm | 286 mm | 1x | |
Kónískur bor hss 26mm din345Vörunúmer: 0625 302 600Tæknilegar upplýsingar
|
||||
Kónískur bor hss 30mm din345 0625 303 000 | 30 mm | 296 mm | 1x | |
Kónískur bor hss 30mm din345Vörunúmer: 0625 303 000Tæknilegar upplýsingar
|