Mínar síður

Kónískir borar

  • Tækniupplýsingar
  • Ítarupplýsingar
Excellent value steel morse taper drill for general, broad applications in steel with a strength of up to 850 N/mm² and cast iron for use in column-type drills.

Highly accurate drilling without centring, even on curved surfaces


Optimised cross grinding



Excellent adhesion of cooling lubricants and reduced tendency towards build-up


Vaporised surface

Notice

See overview tables for drill/material assignments

  • Surface Vaporised
  • Angle of the tip 118 Degree
  • Length 233 mm
  • Diameter (Ø) 19 mm
  • Material to be processed Steel
    Cast iron
  • Suitable for machine type Pedestal drilling machine
  • Service life (points system) 3 of 4 points
  • Quality Würth-Standard
  • Standard / drilling depth DIN 345 / 5xD
  • Shank style Morse taper
  • Material sub-group
  • Cutting material HSS
  • Self-centring Yes
  • Suitable for upright drilling machine (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) ( ) 3 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Chip flute length 135 mm
  • Max. drilling depth (D) 5xD
  • Drilling depth 95 mm
  • Suitable for morse taper tools MK 2

Vörunafn Diameter (Ø) Length M. í kassa
Kónískur bor hss 12,50mm din345 0625 301 250 12.5 mm 182 mm 1x
Alternate Text

Kónískur bor hss 12,50mm din345

Vörunúmer: 0625 301 250

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    182 mm
  • Diameter (Ø)

    12.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 12,75mm din345 0625 301 275 12.75 mm 182 mm 1x
Alternate Text

Kónískur bor hss 12,75mm din345

Vörunúmer: 0625 301 275

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    182 mm
  • Diameter (Ø)

    12.75 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 13mm din345 0625 301 300 13 mm 182 mm 1x
Alternate Text

Kónískur bor hss 13mm din345

Vörunúmer: 0625 301 300

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    182 mm
  • Diameter (Ø)

    13 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 16,0mm din345 0625 301 600 16 mm 218 mm 1x
Alternate Text

Kónískur bor hss 16,0mm din345

Vörunúmer: 0625 301 600

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    218 mm
  • Diameter (Ø)

    16 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 16,5mm din345 0625 301 650 16.5 mm 223 mm 1x
Alternate Text

Kónískur bor hss 16,5mm din345

Vörunúmer: 0625 301 650

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    223 mm
  • Diameter (Ø)

    16.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 17mm din345 0625 301 700 17 mm 223 mm 1x
Alternate Text

Kónískur bor hss 17mm din345

Vörunúmer: 0625 301 700

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    223 mm
  • Diameter (Ø)

    17 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 17,5mm din345 0625 301 750 17.5 mm 228 mm 1x
Alternate Text

Kónískur bor hss 17,5mm din345

Vörunúmer: 0625 301 750

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    228 mm
  • Diameter (Ø)

    17.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 18mm din345 0625 301 800 18 mm 228 mm 1x
Alternate Text

Kónískur bor hss 18mm din345

Vörunúmer: 0625 301 800

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    228 mm
  • Diameter (Ø)

    18 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 19mm din345 0625 301 900 19 mm 233 mm 1x
Alternate Text

Kónískur bor hss 19mm din345

Vörunúmer: 0625 301 900

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    233 mm
  • Diameter (Ø)

    19 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 20mm din345 0625 302 000 20 mm 238 mm 1x
Alternate Text

Kónískur bor hss 20mm din345

Vörunúmer: 0625 302 000

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    238 mm
  • Diameter (Ø)

    20 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 20,5mm din345 0625 302 050 20.5 mm 243 mm 1x
Alternate Text

Kónískur bor hss 20,5mm din345

Vörunúmer: 0625 302 050

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    243 mm
  • Diameter (Ø)

    20.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 21mm din345 0625 302 100 21 mm 243 mm 1x
Alternate Text

Kónískur bor hss 21mm din345

Vörunúmer: 0625 302 100

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    243 mm
  • Diameter (Ø)

    21 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 22 mm din345 0625 302 200 22 mm 248 mm 1x
Alternate Text

Kónískur bor hss 22 mm din345

Vörunúmer: 0625 302 200

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    248 mm
  • Diameter (Ø)

    22 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 22,50mm din345 0625 302 250 22.5 mm 253 mm 1x
Alternate Text

Kónískur bor hss 22,50mm din345

Vörunúmer: 0625 302 250

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    253 mm
  • Diameter (Ø)

    22.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 23,00mm din345 0625 302 300 22.5 mm 253 mm 1x
Alternate Text

Kónískur bor hss 23,00mm din345

Vörunúmer: 0625 302 300

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    253 mm
  • Diameter (Ø)

    22.5 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 26mm din345 0625 302 600 26 mm 286 mm 1x
Alternate Text

Kónískur bor hss 26mm din345

Vörunúmer: 0625 302 600

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    286 mm
  • Diameter (Ø)

    26 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper
Kónískur bor hss 30mm din345 0625 303 000 30 mm 296 mm 1x
Alternate Text

Kónískur bor hss 30mm din345

Vörunúmer: 0625 303 000

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Angle of the tip

    118 Degree
  • Length

    296 mm
  • Diameter (Ø)

    30 mm
  • Material to be processed

    Steel
    Cast iron
  • Suitable for machine type

    Pedestal drilling machine
  • Service life (points system)

    3 of 4 points
  • Quality

    Würth-Standard
  • Standard / drilling depth

    DIN 345 / 5xD
  • Shank style

    Morse taper