Mínar síður

Zebra stálborasett HSS

Vörunúmer: 0624 000 003
Zebra stálborasett HSS
  • Tækniupplýsingar
  • Ítarupplýsingar
91 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort


Optimised cross thinning



Highly accurate tapping without centring, even on curved surfaces


Optimum cross-grinding



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling



Excellent adhesion of cooling lubricants and a reduced tendency towards build-up


Vaporised surface

Notice

See overview tables for drill/material assignments

  • Surface Vaporised
  • Number of pieces in assortment/set 91 PCS
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Material sub-group
  • Cutting material HSS
  • Suitable for drill (points system) ( Geeignet für Bohrmaschine ) 3 of 4 points
  • Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber ) 3 of 4 points
  • Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine ) 3 of 4 points
  • Suitable for milling-drilling centre (points system) ( Geeignet für Fräsbohrzentrum ) 1 of 4 points
  • Service life (points system) ( Standzeit ) 3 of 4 points
  • Drilling speed (point system) (Bohrgeschwindigkeit ) 3 of 4 points
  • Bore hole quality (point system) (Bohrlochgüte) 4 of 4 points
  • Versatility (points system) ( Vielseitigkeit ) 2 of 4 points
  • Drilling behaviour (point system) (Bohrverhalten) 3 of 4 points
  • Self-centring Yes

Vörunafn Number of pieces in assortment/set M. í kassa
Sett zebra borar 0,1-10,0mm 0624 000 003 91 PCS 1x
Alternate Text

Sett zebra borar 0,1-10,0mm

Vörunúmer: 0624 000 003

Tæknilegar upplýsingar

  • Surface

    Vaporised
  • Number of pieces in assortment/set

    91 PCS
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
  • Material sub-group

  • Cutting material

    HSS
  • Suitable for drill (points system) ( Geeignet für Bohrmaschine )

    3 of 4 points
  • Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber )

    3 of 4 points
  • Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine )

    3 of 4 points