Stálborasett f. ryðfrítt HSCO
- Tækniupplýsingar
- Ítarupplýsingar
19 pieces. Precise high-performance drill bit for machining stainless steel (such as V2A, V4A), heat-resistant steels and titanium. Also suitable for general, broad applications in steel up 1000 N/mm² strength, as well as in cast iron.
Rapid drilling with perfect chip removal
Large chip spaces and small core
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Notice
- Also recommended for use in conventional steel in cases where priority is given to a longer service life than provided by uncoated HSS drills.
- See overview tables for drill bit/material assignments
- Surface Oxide finish
- Number of pieces in assortment/set 19 PCS
- Quality ZEBRA-Premium
- Standard / drilling depth DIN 338 / 5xD
- Shank style Cylindrical
- Material sub-group
- Cutting material HSCo
- Suitable for drill (points system) ( Geeignet für Bohrmaschine ) 3 of 4 points
- Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber ) 3 of 4 points
- Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine ) 3 of 4 points
- Suitable for milling-drilling centre (points system) ( Geeignet für Fräsbohrzentrum ) 2 of 4 points
- Service life (points system) ( Standzeit ) 3 of 4 points
- Drilling speed (point system) (Bohrgeschwindigkeit ) 3 of 4 points
- Bore hole quality (point system) (Bohrlochgüte) 4 of 4 points
- Versatility (points system) ( Vielseitigkeit ) 3 of 4 points
- Drilling behaviour (point system) (Bohrverhalten) 3 of 4 points
- Self-centring Yes
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Borasett f.ryðfrítt 1-10mm din338-hsco 0626 000 002 | 19 PCS | 1x | |
Borasett f.ryðfrítt 1-10mm din338-hscoVörunúmer: 0626 000 002Tæknilegar upplýsingar
|