Borasett HSS
Vörunúmer: 0625 01
- Tækniupplýsingar
- Ítarupplýsingar
19 pieces. Cold-formed assembly drill bits for working in steel, tip angle 118°.
- Good value HSS twist drill for general use in steel up to 800 N/mm²
Notice
For drill bit/material assignments, see overview tables
- Number of pieces in assortment/set 19 PCS
- Cutting material HSS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Borabox 1-10 hleypur á 0,5mm 0625 01 | 19 PCS | 1x | |
Borabox 1-10 hleypur á 0,5mmVörunúmer: 0625 01Tæknilegar upplýsingar
|