Borar fyrir ryðfrítt HSCO
- Tækniupplýsingar
- Ítarupplýsingar
Rapid drilling with perfect chip removal
Large chipping spaces and small core
Ideal for producing core drill holes
Highly precise tip grinding for precise drilling
- The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.
- Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority.
- See overview tables for drill/material assignments
- Surface Oxide finish
- Angle of the tip 130 Degree
- Length 57 mm
- Diameter (Ø) 2.5 mm
-
Material to be processed
Steel
Cast iron
Stainless steel
Titanium -
Suitable for machine type
Drill
Cordless screwdrivers
Pedestal drilling machine - Service life (points system) 3 of 4 points
- Quality ZEBRA-Premium
- Standard / drilling depth DIN 338 / 5xD
- Shank style Cylindrical
- Material sub-group
- Cutting material HSCo
- Self-centring Yes
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 3 of 4 points
- Suitable for milling-drilling centre (points system) 2 of 4 points
- Drilling speed (point system) 3 of 4 points
- Bore hole quality (point system) ( ) 4 of 4 points
- Versatility (points system) 3 of 4 points
- Drilling behaviour (point system) 3 of 4 points
- Chip flute length 30 mm
- Max. drilling depth (D) 5xD
- Drilling depth 12.5 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Borar f.ryðfrítt 1,0mm hsco 0626 000 100 | 1 mm | 34 mm | 10x | |
Borar f.ryðfrítt 1,0mm hscoVörunúmer: 0626 000 100Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 1,5mm hsco 0626 000 150 | 1.5 mm | 40 mm | 10x | |
Borar f.ryðfrítt 1,5mm hscoVörunúmer: 0626 000 150Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 2,0mm hsco 0626 000 200 | 2 mm | 49 mm | 10x | |
Borar f.ryðfrítt 2,0mm hscoVörunúmer: 0626 000 200Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 2,5mm hsco 0626 000 250 | 2.5 mm | 57 mm | 10x | |
Borar f.ryðfrítt 2,5mm hscoVörunúmer: 0626 000 250Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 3,0mm hsco 0626 000 300 | 3 mm | 61 mm | 10x | |
Borar f.ryðfrítt 3,0mm hscoVörunúmer: 0626 000 300Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 3,30mm hsco 0626 000 330 | 3.3 mm | 65 mm | 10x | |
Borar f.ryðfrítt 3,30mm hscoVörunúmer: 0626 000 330Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 3,5mm hsco 0626 000 350 | 3.5 mm | 70 mm | 10x | |
Borar f.ryðfrítt 3,5mm hscoVörunúmer: 0626 000 350Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 4,0mm hsco 0626 000 400 | 4 mm | 75 mm | 10x | |
Borar f.ryðfrítt 4,0mm hscoVörunúmer: 0626 000 400Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 4,10mm hsco 0626 000 410 | 4.1 mm | 75 mm | 10x | |
Borar f.ryðfrítt 4,10mm hscoVörunúmer: 0626 000 410Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 4,20mm hsco 0626 000 420 | 4.2 mm | 75 mm | 10x | |
Borar f.ryðfrítt 4,20mm hscoVörunúmer: 0626 000 420Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 4,5mm hsco 0626 000 450 | 4.5 mm | 80 mm | 10x | |
Borar f.ryðfrítt 4,5mm hscoVörunúmer: 0626 000 450Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 5,0mm hsco 0626 000 500 | 5 mm | 86 mm | 10x | |
Borar f.ryðfrítt 5,0mm hscoVörunúmer: 0626 000 500Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 5,5mm hsco 0626 000 550 | 5.5 mm | 93 mm | 5x | |
Borar f.ryðfrítt 5,5mm hscoVörunúmer: 0626 000 550Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 6,0mm hsco 0626 000 600 | 6 mm | 93 mm | 10x | |
Borar f.ryðfrítt 6,0mm hscoVörunúmer: 0626 000 600Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 6,5mm hsco 0626 000 650 | 6.5 mm | 101 mm | 5x | |
Borar f.ryðfrítt 6,5mm hscoVörunúmer: 0626 000 650Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 6,8mm hsco 0626 000 680 | 6.8 mm | 109 mm | 5x | |
Borar f.ryðfrítt 6,8mm hscoVörunúmer: 0626 000 680Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 7,0mm hsco 0626 000 700 | 7 mm | 109 mm | 5x | |
Borar f.ryðfrítt 7,0mm hscoVörunúmer: 0626 000 700Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 7,5mm hsco 0626 000 750 | 7.5 mm | 109 mm | 5x | |
Borar f.ryðfrítt 7,5mm hscoVörunúmer: 0626 000 750Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 8,0mm hsco 0626 000 800 | 8 mm | 117 mm | 5x | |
Borar f.ryðfrítt 8,0mm hscoVörunúmer: 0626 000 800Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 8,5mm hsco 0626 000 850 | 8.5 mm | 117 mm | 1x | |
Borar f.ryðfrítt 8,5mm hscoVörunúmer: 0626 000 850Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 9,0mm hsco 0626 000 900 | 9 mm | 125 mm | 1x | |
Borar f.ryðfrítt 9,0mm hscoVörunúmer: 0626 000 900Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 9,5mm hsco 0626 000 950 | 9.5 mm | 125 mm | 1x | |
Borar f.ryðfrítt 9,5mm hscoVörunúmer: 0626 000 950Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 10,0mm hsco 0626 001 000 | 10 mm | 133 mm | 1x | |
Borar f.ryðfrítt 10,0mm hscoVörunúmer: 0626 001 000Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 10,2mm hsco 0626 001 020 | 10.2 mm | 133 mm | 1x | |
Borar f.ryðfrítt 10,2mm hscoVörunúmer: 0626 001 020Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 10,5mm hsco 0626 001 050 | 10.5 mm | 133 mm | 1x | |
Borar f.ryðfrítt 10,5mm hscoVörunúmer: 0626 001 050Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 11,0mm hsco 0626 001 100 | 11 mm | 142 mm | 1x | |
Borar f.ryðfrítt 11,0mm hscoVörunúmer: 0626 001 100Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 11,5mm hsco 0626 001 150 | 11.5 mm | 142 mm | 1x | |
Borar f.ryðfrítt 11,5mm hscoVörunúmer: 0626 001 150Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 12,0mm hsco 0626 001 200 | 12 mm | 151 mm | 1x | |
Borar f.ryðfrítt 12,0mm hscoVörunúmer: 0626 001 200Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 12,5mm hsco 0626 001 250 | 12.5 mm | 151 mm | 1x | |
Borar f.ryðfrítt 12,5mm hscoVörunúmer: 0626 001 250Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 13,0mm hsco 0626 001 300 | 13 mm | 151 mm | 1x | |
Borar f.ryðfrítt 13,0mm hscoVörunúmer: 0626 001 300Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 13,5mm hsco 0626 001 350 | 13,5 mm | 151 mm | 1x | |
Borar f.ryðfrítt 13,5mm hscoVörunúmer: 0626 001 350Tæknilegar upplýsingar
|
||||
Borar f.ryðfrítt 14,0mm hsco 0626 001 400 | 14 mm | 160 mm | 1x | |
Borar f.ryðfrítt 14,0mm hscoVörunúmer: 0626 001 400Tæknilegar upplýsingar
|