Borar fyrir ryðfrítt HSCO - Magma
- Tækniupplýsingar
- Ítarupplýsingar
Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drill bits
Special Magma multilayer coating
Precise spot drilling without centring, even on curved surfaces
Optimised split point
See overview tables for drill bit/material assignments
- Surface Magma multilayer coating
- Angle of the tip 130 Degree
- Length 61 mm
- Diameter (Ø) 3 mm
-
Material to be processed
Steel
Stainless steel
Cast iron
Titanium
Special alloy -
Suitable for machine type
Drill
Cordless screwdrivers
Pedestal drilling machine - Service life (points system) 4 of 4 points
- Quality ZEBRA-Premium
- Standard / drilling depth DIN 338 / 5xD
- Shank style Cylindrical
- Cutting material HSCo
- Self-centring Yes
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 3 of 4 points
- Suitable for milling-drilling centre (points system) 3 of 4 points
- Drilling speed (point system) 4 of 4 points
- Bore hole quality (point system) ( ) 4 of 4 points
- Versatility (points system) 3 of 4 points
- Drilling behaviour (point system) 3 of 4 points
- Chip flute length 33 mm
- Max. drilling depth (D) 5xD
- Drilling depth 15 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Bor f.ryðfr. 2,0mm hsco-magma 0626 040 200 | 2 mm | 49 mm | 5x | |
Bor f.ryðfr. 2,0mm hsco-magmaVörunúmer: 0626 040 200Tæknilegar upplýsingar
|
||||
Bor f.ryðfr. 3,0mm hsco-magma 0626 040 300 | 3 mm | 61 mm | 0x | |
Bor f.ryðfr. 3,0mm hsco-magmaVörunúmer: 0626 040 300Tæknilegar upplýsingar
|
||||
Bor f.ryðfr. 4,0mm hsco-magma 0626 040 400 | 4 mm | 75 mm | 5x | |
Bor f.ryðfr. 4,0mm hsco-magmaVörunúmer: 0626 040 400Tæknilegar upplýsingar
|
||||
Bor f.ryðfr. 5,0mm hsco-magma 0626 040 500 | 5 mm | 86 mm | 1x | |
Bor f.ryðfr. 5,0mm hsco-magmaVörunúmer: 0626 040 500Tæknilegar upplýsingar
|
||||
Bor f.ryðfr. 6,0mm hsco-magma 0626 040 600 | 6 mm | 93 mm | 0x | |
Bor f.ryðfr. 6,0mm hsco-magmaVörunúmer: 0626 040 600Tæknilegar upplýsingar
|
||||
Bor f.ryðfr. 8,0mm hsco-magma 0626 040 800 | 8 mm | 117 mm | 3x | |
Bor f.ryðfr. 8,0mm hsco-magmaVörunúmer: 0626 040 800Tæknilegar upplýsingar
|