Mínar síður

Borar fyrir ryðfrítt HSCO - Speed

Vörunúmer: 0626 930 450
Borar fyrir ryðfrítt HSCO - Speed
  • Tækniupplýsingar
  • Surface Multiple refined
  • Length (l1) 80 mm
  • Angle of the tip 135 Degree
  • Diameter (Ø) 4.5 mm
  • Material to be processed Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type Drill
    Cordless screwdrivers
  • Service life (points system) 3 of 4 points
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338/5xD
  • Shank style Cylindrical
  • Material sub-group General structural steels
    Non-alloyed tempering steels
    Nitriding steels
    Tool steels
    High-speed steels
    Cast iron
    Ductile iron
    Malleable cast iron
    White cast iron
    Stainless steels, sulphurated/austenitic/martensitic
  • Cutting material HSCo
  • Self-centring Yes
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for upright drilling machine (points system) 2 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) ( ) 4 of 4 points
  • Versatility (points system) 4 of 4 points
  • Drilling behaviour (point system) 4 of 4 points
  • Chip flute length (l2) 47 mm
  • Suitable for tensile strength up to 1200 N/mm²
  • Material sub-group. Titanium
    Spring steels
    Magnesium alloys
    Copper, low-alloyed
    Bronze, short/long chipping
    Brass, short/long chipping
    Plastics, duroplastic/thermoplastic
    Alloyed tempering steels
    Titanium alloys
    Aluminium alloys
    Aluminium

Vörunafn Diameter (Ø) M. í kassa
Bor speed f.ryðfrítt 1 mm din338-hsco 0626 930 100 1 mm 10x
Alternate Text

Bor speed f.ryðfrítt 1 mm din338-hsco

Vörunúmer: 0626 930 100

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    34 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    1 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 1,5 mm din338-hsco 0626 930 150 1.5 mm 10x
Alternate Text

Bor speed f.ryðfrítt 1,5 mm din338-hsco

Vörunúmer: 0626 930 150

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    40 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    1.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 2 mm din338-hsco 0626 930 200 2 mm 10x
Alternate Text

Bor speed f.ryðfrítt 2 mm din338-hsco

Vörunúmer: 0626 930 200

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    49 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    2 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 2,5 mm din338-hsco 0626 930 250 2.5 mm 10x
Alternate Text

Bor speed f.ryðfrítt 2,5 mm din338-hsco

Vörunúmer: 0626 930 250

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    57 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    2.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 3 mm din338-hsco 0626 930 300 3 mm 10x
Alternate Text

Bor speed f.ryðfrítt 3 mm din338-hsco

Vörunúmer: 0626 930 300

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    61 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    3 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 3,5mm din338-hsco 0626 930 350 3.5 mm 10x
Alternate Text

Bor speed f.ryðfrítt 3,5mm din338-hsco

Vörunúmer: 0626 930 350

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    70 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    3.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 4 mm din338-hsco 0626 930 400 4 mm 10x
Alternate Text

Bor speed f.ryðfrítt 4 mm din338-hsco

Vörunúmer: 0626 930 400

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    75 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    4 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 4,5 mm din338-hsco 0626 930 450 4.5 mm 10x
Alternate Text

Bor speed f.ryðfrítt 4,5 mm din338-hsco

Vörunúmer: 0626 930 450

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    80 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    4.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 5mm din338-hsco 0626 930 500 5 mm 10x
Alternate Text

Bor speed f.ryðfrítt 5mm din338-hsco

Vörunúmer: 0626 930 500

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    86 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 6mm din338-hsco 0626 930 600 6 mm 10x
Alternate Text

Bor speed f.ryðfrítt 6mm din338-hsco

Vörunúmer: 0626 930 600

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    93 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    6 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 6,5mm din338-hsco 0626 930 650 6.5 mm 5x
Alternate Text

Bor speed f.ryðfrítt 6,5mm din338-hsco

Vörunúmer: 0626 930 650

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    101 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    6.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 7mm din338-hsco 0626 930 700 7 mm 5x
Alternate Text

Bor speed f.ryðfrítt 7mm din338-hsco

Vörunúmer: 0626 930 700

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    109 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    7 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 7,5 mm din338-hsco 0626 930 750 7.5 mm 5x
Alternate Text

Bor speed f.ryðfrítt 7,5 mm din338-hsco

Vörunúmer: 0626 930 750

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    109 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    7.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 8mm din338-hsco 0626 930 800 8 mm 5x
Alternate Text

Bor speed f.ryðfrítt 8mm din338-hsco

Vörunúmer: 0626 930 800

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    117 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    8 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 8,5 mm din338-hsco 0626 930 850 8.5 mm 1x
Alternate Text

Bor speed f.ryðfrítt 8,5 mm din338-hsco

Vörunúmer: 0626 930 850

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    117 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    8.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 9 mm din338-hsco 0626 930 900 9 mm 1x
Alternate Text

Bor speed f.ryðfrítt 9 mm din338-hsco

Vörunúmer: 0626 930 900

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    125 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    9 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 9,5 mm din338-hsco 0626 930 950 9.5 mm 1x
Alternate Text

Bor speed f.ryðfrítt 9,5 mm din338-hsco

Vörunúmer: 0626 930 950

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    125 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    9.5 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 10 mm din338-hsco 0626 931 000 10 mm 1x
Alternate Text

Bor speed f.ryðfrítt 10 mm din338-hsco

Vörunúmer: 0626 931 000

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    133 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    10 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 11 mm din338-hsco 0626 931 100 11 mm 1x
Alternate Text

Bor speed f.ryðfrítt 11 mm din338-hsco

Vörunúmer: 0626 931 100

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    142 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    11 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 12 mm din338-hsco 0626 931 200 12 mm 1x
Alternate Text

Bor speed f.ryðfrítt 12 mm din338-hsco

Vörunúmer: 0626 931 200

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    151 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    12 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical
Bor speed f.ryðfrítt 13 mm din338-hsco 0626 931 300 13 mm 1x
Alternate Text

Bor speed f.ryðfrítt 13 mm din338-hsco

Vörunúmer: 0626 931 300

Tæknilegar upplýsingar

  • Surface

    Multiple refined
  • Length (l1)

    151 mm
  • Angle of the tip

    135 Degree
  • Diameter (Ø)

    13 mm
  • Material to be processed

    Steel
    Cast iron
    Stainless steel
    Titanium
    Aluminium
  • Suitable for machine type

    Drill
    Cordless screwdrivers
  • Service life (points system)

    3 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338/5xD
  • Shank style

    Cylindrical