Mínar síður

Borar fyrir ryðfrítt HSCO - Magma

Vörunúmer: 0626 040 300
Borar fyrir ryðfrítt HSCO - Magma
  • Tækniupplýsingar
  • Ítarupplýsingar
Precise long-life drill with magma coating for working with stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel with strength up to 1,200 N/mm² and in cast iron.

Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drill bits


Special Magma multilayer coating



Precise spot drilling without centring, even on curved surfaces


Optimised split point

Notice

See overview tables for drill bit/material assignments

  • Surface Magma multilayer coating
  • Angle of the tip 130 Degree
  • Length 61 mm
  • Diameter (Ø) 3 mm
  • Material to be processed Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system) 4 of 4 points
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 338 / 5xD
  • Shank style Cylindrical
  • Cutting material HSCo
  • Self-centring Yes
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) ( ) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Chip flute length 33 mm
  • Max. drilling depth (D) 5xD
  • Drilling depth 15 mm

Vörunafn Diameter (Ø) Length M. í kassa
Bor f.ryðfr. 2,0mm hsco-magma 0626 040 200 2 mm 49 mm 5x
Alternate Text

Bor f.ryðfr. 2,0mm hsco-magma

Vörunúmer: 0626 040 200

Tæknilegar upplýsingar

  • Surface

    Magma multilayer coating
  • Angle of the tip

    130 Degree
  • Length

    49 mm
  • Diameter (Ø)

    2 mm
  • Material to be processed

    Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    4 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Bor f.ryðfr. 3,0mm hsco-magma 0626 040 300 3 mm 61 mm 0x
Alternate Text

Bor f.ryðfr. 3,0mm hsco-magma

Vörunúmer: 0626 040 300

Tæknilegar upplýsingar

  • Surface

    Magma multilayer coating
  • Angle of the tip

    130 Degree
  • Length

    61 mm
  • Diameter (Ø)

    3 mm
  • Material to be processed

    Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    4 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Bor f.ryðfr. 4,0mm hsco-magma 0626 040 400 4 mm 75 mm 5x
Alternate Text

Bor f.ryðfr. 4,0mm hsco-magma

Vörunúmer: 0626 040 400

Tæknilegar upplýsingar

  • Surface

    Magma multilayer coating
  • Angle of the tip

    130 Degree
  • Length

    75 mm
  • Diameter (Ø)

    4 mm
  • Material to be processed

    Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    4 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Bor f.ryðfr. 5,0mm hsco-magma 0626 040 500 5 mm 86 mm 1x
Alternate Text

Bor f.ryðfr. 5,0mm hsco-magma

Vörunúmer: 0626 040 500

Tæknilegar upplýsingar

  • Surface

    Magma multilayer coating
  • Angle of the tip

    130 Degree
  • Length

    86 mm
  • Diameter (Ø)

    5 mm
  • Material to be processed

    Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    4 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Bor f.ryðfr. 6,0mm hsco-magma 0626 040 600 6 mm 93 mm 0x
Alternate Text

Bor f.ryðfr. 6,0mm hsco-magma

Vörunúmer: 0626 040 600

Tæknilegar upplýsingar

  • Surface

    Magma multilayer coating
  • Angle of the tip

    130 Degree
  • Length

    93 mm
  • Diameter (Ø)

    6 mm
  • Material to be processed

    Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    4 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical
Bor f.ryðfr. 8,0mm hsco-magma 0626 040 800 8 mm 117 mm 3x
Alternate Text

Bor f.ryðfr. 8,0mm hsco-magma

Vörunúmer: 0626 040 800

Tæknilegar upplýsingar

  • Surface

    Magma multilayer coating
  • Angle of the tip

    130 Degree
  • Length

    117 mm
  • Diameter (Ø)

    8 mm
  • Material to be processed

    Steel
    Stainless steel
    Cast iron
    Titanium
    Special alloy
  • Suitable for machine type

    Drill
    Cordless screwdrivers
    Pedestal drilling machine
  • Service life (points system)

    4 of 4 points
  • Quality

    ZEBRA-Premium
  • Standard / drilling depth

    DIN 338 / 5xD
  • Shank style

    Cylindrical