Snittbakkar HSS
- Tækniupplýsingar
- Ítarupplýsingar
Two-sided cut
- Can be used on both sides
- Threads can be cut in one process
- Easy cutting and excellent chip removal in cutting direction
High edge retention
- Surface Bare
- Form B
- Thread type Metric thread
- Pitch 1 mm
- Tolerance class 6g
- Outer diameter 20 mm
- Height 7 mm
-
Material to be processed
Steel
Cast iron - Cutting material HSS
- Thread type x nominal diameter M6
Vörunafn | Thread type x nominal diameter | Pitch | M. í kassa | |
---|---|---|---|---|
Snittbakki hss m10 0652 10 | M10 | 1.5 mm | 1x | |
Snittbakki hss m10Vörunúmer: 0652 10Tæknilegar upplýsingar
|
||||
Snittbakki hss m10x1 0652 10 1 | MF10 | 1 mm | 1x | |
Snittbakki hss m10x1Vörunúmer: 0652 10 1Tæknilegar upplýsingar
|
||||
Snittbakki hss m10x1,25 0652 10 125 | MF10 | 1.25 mm | 1x | |
Snittbakki hss m10x1,25Vörunúmer: 0652 10 125Tæknilegar upplýsingar
|
||||
Snittbakki hss m12 0652 12 | M12 | 1.75 mm | 1x | |
Snittbakki hss m12Vörunúmer: 0652 12Tæknilegar upplýsingar
|
||||
Snittbakki hss m12x1,25 0652 12 125 | MF12 | 1.25 mm | 1x | |
Snittbakki hss m12x1,25Vörunúmer: 0652 12 125Tæknilegar upplýsingar
|
||||
Snittbakki hss m12x15 0652 12 15 | MF12 | 1.5 mm | 1x | |
Snittbakki hss m12x15Vörunúmer: 0652 12 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m14 0652 14 | M14 | 2 mm | 1x | |
Snittbakki hss m14Vörunúmer: 0652 14Tæknilegar upplýsingar
|
||||
Snittbakki hss m14x1,25 0652 14 125 | MF14 | 1.25 mm | 1x | |
Snittbakki hss m14x1,25Vörunúmer: 0652 14 125Tæknilegar upplýsingar
|
||||
Snittbakki hss m14x1,5 0652 14 15 | MF14 | 1.5 mm | 1x | |
Snittbakki hss m14x1,5Vörunúmer: 0652 14 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m16 0652 16 | M16 | 2 mm | 1x | |
Snittbakki hss m16Vörunúmer: 0652 16Tæknilegar upplýsingar
|
||||
Snittbakki hss m16x1,5 0652 16 15 | MF16 | 1.5 mm | 1x | |
Snittbakki hss m16x1,5Vörunúmer: 0652 16 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m18x1,5 0652 18 15 | MF18 | 1.5 mm | 1x | |
Snittbakki hss m18x1,5Vörunúmer: 0652 18 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m20 0652 20 | M20 | 2.5 mm | 1x | |
Snittbakki hss m20Vörunúmer: 0652 20Tæknilegar upplýsingar
|
||||
Snittbakki hss m20x1,5 0652 20 15 | MF20 | 1.5 mm | 1x | |
Snittbakki hss m20x1,5Vörunúmer: 0652 20 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m22x1,5 0652 22 15 | MF22 | 1.5 mm | 1x | |
Snittbakki hss m22x1,5Vörunúmer: 0652 22 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m24 0652 24 | M24 | 3 mm | 1x | |
Snittbakki hss m24Vörunúmer: 0652 24Tæknilegar upplýsingar
|
||||
Snittbakki hss m24x1,5 0652 24 15 | MF24 | 1.5 mm | 1x | |
Snittbakki hss m24x1,5Vörunúmer: 0652 24 15Tæknilegar upplýsingar
|
||||
Snittbakki hss m3 0652 3 | M3 | 0.5 mm | 1x | |
Snittbakki hss m3Vörunúmer: 0652 3Tæknilegar upplýsingar
|
||||
Snittbakki hss m5 0652 5 | M5 | 0.8 mm | 1x | |
Snittbakki hss m5Vörunúmer: 0652 5Tæknilegar upplýsingar
|
||||
Snittbakki hss m6 0652 6 | M6 | 1 mm | 1x | |
Snittbakki hss m6Vörunúmer: 0652 6Tæknilegar upplýsingar
|
||||
Snittbakki hss m8 0652 8 | M8 | 1.25 mm | 1x | |
Snittbakki hss m8Vörunúmer: 0652 8Tæknilegar upplýsingar
|
||||
Snittbakki hss m8*1 0652 8 1 | MF8 | 1 mm | 1x | |
Snittbakki hss m8*1Vörunúmer: 0652 8 1Tæknilegar upplýsingar
|