Mínar síður

Snittbakkar HSS

Vörunúmer: 0652 12 125
  • Tækniupplýsingar
  • Ítarupplýsingar
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

Two-sided cut


  • Can be used on both sides

  • Threads can be cut in one process

  • Easy cutting and excellent chip removal in cutting direction


High edge retention

  • Surface Bare
  • Form B
  • Thread type Metric fine thread
  • Pitch 1.25 mm
  • Tolerance class 6g
  • Outer diameter 38 mm
  • Height 10 mm
  • Material to be processed Steel
    Cast iron
  • Cutting material HSS
  • Thread type x nominal diameter MF12

Vörunafn Thread type x nominal diameter Pitch M. í kassa
Snittbakki hss m10 0652 10 M10 1.5 mm 1x
Alternate Text

Snittbakki hss m10

Vörunúmer: 0652 10

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    30 mm
  • Height

    11 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M10
Snittbakki hss m10x1 0652 10 1 MF10 1 mm 1x
Alternate Text

Snittbakki hss m10x1

Vörunúmer: 0652 10 1

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1 mm
  • Tolerance class

    6g
  • Outer diameter

    30 mm
  • Height

    11 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF10
Snittbakki hss m10x1,25 0652 10 125 MF10 1.25 mm 1x
Alternate Text

Snittbakki hss m10x1,25

Vörunúmer: 0652 10 125

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.25 mm
  • Tolerance class

    6g
  • Outer diameter

    30 mm
  • Height

    11 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF10
Snittbakki hss m12 0652 12 M12 1.75 mm 1x
Alternate Text

Snittbakki hss m12

Vörunúmer: 0652 12

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    1.75 mm
  • Tolerance class

    6g
  • Outer diameter

    38 mm
  • Height

    14 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M12
Snittbakki hss m12x1,25 0652 12 125 MF12 1.25 mm 1x
Alternate Text

Snittbakki hss m12x1,25

Vörunúmer: 0652 12 125

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.25 mm
  • Tolerance class

    6g
  • Outer diameter

    38 mm
  • Height

    10 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF12
Snittbakki hss m12x15 0652 12 15 MF12 1.5 mm 1x
Alternate Text

Snittbakki hss m12x15

Vörunúmer: 0652 12 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    38 mm
  • Height

    10 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF12
Snittbakki hss m14 0652 14 M14 2 mm 1x
Alternate Text

Snittbakki hss m14

Vörunúmer: 0652 14

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    2 mm
  • Tolerance class

    6g
  • Outer diameter

    38 mm
  • Height

    14 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M14
Snittbakki hss m14x1,25 0652 14 125 MF14 1.25 mm 1x
Alternate Text

Snittbakki hss m14x1,25

Vörunúmer: 0652 14 125

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.25 mm
  • Tolerance class

    6g
  • Outer diameter

    38 mm
  • Height

    10 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF14
Snittbakki hss m14x1,5 0652 14 15 MF14 1.5 mm 1x
Alternate Text

Snittbakki hss m14x1,5

Vörunúmer: 0652 14 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    38 mm
  • Height

    10 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF14
Snittbakki hss m16 0652 16 M16 2 mm 1x
Alternate Text

Snittbakki hss m16

Vörunúmer: 0652 16

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    2 mm
  • Tolerance class

    6g
  • Outer diameter

    45 mm
  • Height

    18 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M16
Snittbakki hss m16x1,5 0652 16 15 MF16 1.5 mm 1x
Alternate Text

Snittbakki hss m16x1,5

Vörunúmer: 0652 16 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    45 mm
  • Height

    14 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF16
Snittbakki hss m18x1,5 0652 18 15 MF18 1.5 mm 1x
Alternate Text

Snittbakki hss m18x1,5

Vörunúmer: 0652 18 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    45 mm
  • Height

    14 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF18
Snittbakki hss m20 0652 20 M20 2.5 mm 1x
Alternate Text

Snittbakki hss m20

Vörunúmer: 0652 20

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    2.5 mm
  • Tolerance class

    6g
  • Outer diameter

    45 mm
  • Height

    18 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M20
Snittbakki hss m20x1,5 0652 20 15 MF20 1.5 mm 1x
Alternate Text

Snittbakki hss m20x1,5

Vörunúmer: 0652 20 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    45 mm
  • Height

    14 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF20
Snittbakki hss m22x1,5 0652 22 15 MF22 1.5 mm 1x
Alternate Text

Snittbakki hss m22x1,5

Vörunúmer: 0652 22 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    55 mm
  • Height

    16 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF22
Snittbakki hss m24 0652 24 M24 3 mm 1x
Alternate Text

Snittbakki hss m24

Vörunúmer: 0652 24

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    3 mm
  • Tolerance class

    6g
  • Outer diameter

    55 mm
  • Height

    22 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M24
Snittbakki hss m24x1,5 0652 24 15 MF24 1.5 mm 1x
Alternate Text

Snittbakki hss m24x1,5

Vörunúmer: 0652 24 15

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1.5 mm
  • Tolerance class

    6g
  • Outer diameter

    55 mm
  • Height

    16 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF24
Snittbakki hss m3 0652 3 M3 0.5 mm 1x
Alternate Text

Snittbakki hss m3

Vörunúmer: 0652 3

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    0.5 mm
  • Tolerance class

    6g
  • Outer diameter

    20 mm
  • Height

    5 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M3
Snittbakki hss m5 0652 5 M5 0.8 mm 1x
Alternate Text

Snittbakki hss m5

Vörunúmer: 0652 5

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    0.8 mm
  • Tolerance class

    6g
  • Outer diameter

    20 mm
  • Height

    7 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M5
Snittbakki hss m6 0652 6 M6 1 mm 1x
Alternate Text

Snittbakki hss m6

Vörunúmer: 0652 6

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    1 mm
  • Tolerance class

    6g
  • Outer diameter

    20 mm
  • Height

    7 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M6
Snittbakki hss m8 0652 8 M8 1.25 mm 1x
Alternate Text

Snittbakki hss m8

Vörunúmer: 0652 8

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric thread
  • Pitch

    1.25 mm
  • Tolerance class

    6g
  • Outer diameter

    25 mm
  • Height

    9 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    M8
Snittbakki hss m8*1 0652 8 1 MF8 1 mm 1x
Alternate Text

Snittbakki hss m8*1

Vörunúmer: 0652 8 1

Tæknilegar upplýsingar

  • Surface

    Bare
  • Form

    B
  • Thread type

    Metric fine thread
  • Pitch

    1 mm
  • Tolerance class

    6g
  • Outer diameter

    25 mm
  • Height

    9 mm
  • Material to be processed

    Steel
    Cast iron
  • Cutting material

    HSS
  • Thread type x nominal diameter

    MF8