Mínar síður

Langir harðviðarborar

Vörunúmer: 0627 008 305
  • Tækniupplýsingar
  • Ítarupplýsingar
HSS drill bit with centring tip for universal use in wood and steel, tip angle 118°/174°

Highly accurate drilling


The robust twist drill with extra-long design with self-centring pilot tip ensures highly accurate drilling



Also suitable for drilling deep holes


The reinforced core provides sufficient stability even for the long drill lengths required

Notice

To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is also required for large drilling depths. For drill bit/material assignments, see overview tables



Ideal for predrilling in profiles for AMO III screws:


  • Screw Ø 7.5 mm, 6 mm drill bit

  • Screw Ø 11.5 mm, 10 mm drill bit
  • Angle of the tip 118 Degree
  • Length 305 mm
  • Diameter (Ø) 8 mm
  • Material to be processed Wood
    Steel
  • Service life (points system) 2 of 4 points
  • Cutting material HSS
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Drilling speed (point system) 2 of 4 points
  • Bore hole quality (point system) ( ) 2 of 4 points
  • Versatility (points system) 1 of 4 points
  • Drilling behaviour (point system) 2 of 4 points
  • Chip flute length 210 mm
  • Drilling depth 200 mm

Vörunafn Diameter (Ø) Length M. í kassa
Langur harðviðarbor 6x260mm 0627 006 260 6 mm 260 mm 3x
Alternate Text

Langur harðviðarbor 6x260mm

Vörunúmer: 0627 006 260

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    260 mm
  • Diameter (Ø)

    6 mm
  • Material to be processed

    Wood
    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Drilling speed (point system)

    2 of 4 points
  • Bore hole quality (point system) ( )

    2 of 4 points
Langur harðviðarbor 8x305mm 0627 008 305 8 mm 305 mm 3x
Alternate Text

Langur harðviðarbor 8x305mm

Vörunúmer: 0627 008 305

Tæknilegar upplýsingar

  • Angle of the tip

    118 Degree
  • Length

    305 mm
  • Diameter (Ø)

    8 mm
  • Material to be processed

    Wood
    Steel
  • Service life (points system)

    2 of 4 points
  • Cutting material

    HSS
  • Suitable for drill (points system)

    3 of 4 points
  • Suitable for cordless drills (points system)

    3 of 4 points
  • Drilling speed (point system)

    2 of 4 points
  • Bore hole quality (point system) ( )

    2 of 4 points