Langir harðviðarborar
- Tækniupplýsingar
- Ítarupplýsingar
Highly accurate drilling
The robust twist drill with extra-long design with self-centring pilot tip ensures highly accurate drilling
Also suitable for drilling deep holes
The reinforced core provides sufficient stability even for the long drill lengths required
To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is also required for large drilling depths. For drill bit/material assignments, see overview tables
Ideal for predrilling in profiles for AMO III screws:
- Screw Ø 7.5 mm, 6 mm drill bit
- Screw Ø 11.5 mm, 10 mm drill bit
- Angle of the tip 118 Degree
- Length 305 mm
- Diameter (Ø) 8 mm
-
Material to be processed
Wood
Steel - Service life (points system) 2 of 4 points
- Cutting material HSS
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Drilling speed (point system) 2 of 4 points
- Bore hole quality (point system) ( ) 2 of 4 points
- Versatility (points system) 1 of 4 points
- Drilling behaviour (point system) 2 of 4 points
- Chip flute length 210 mm
- Drilling depth 200 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Langur harðviðarbor 6x260mm 0627 006 260 | 6 mm | 260 mm | 3x | |
Langur harðviðarbor 6x260mmVörunúmer: 0627 006 260Tæknilegar upplýsingar
|
||||
Langur harðviðarbor 8x305mm 0627 008 305 | 8 mm | 305 mm | 3x | |
Langur harðviðarbor 8x305mmVörunúmer: 0627 008 305Tæknilegar upplýsingar
|