Timesert gengjuhólkur
- Tækniupplýsingar
- Ítarupplýsingar
Safe working, including on weak walls
Very thin-walled owing to synchronously running threads.
Can be used in thin-walled materials
Reliable repairs where only a few thread turns are available.
Impermeable to media
Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.
Self-locking
Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.
Accurate positioning in the workpiece
The nuts have a collar, no additional securing in the workpiece is necessary
Tear-out strength
Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.
Steel nuts
Material: 9SMn/Pb28K DIN1651/668
Coating: galvanised, passivated.
- Material Steel
- Surface Galvanised
- Version Metric nominal thread
- Length (l) 9.4 mm
- Thread type x nominal diameter x pitch (My) M6 x 1
Vörunafn | Thread type x nominal diameter x pitch (My) | Length (l) | M. í kassa | |
---|---|---|---|---|
Timesert gengjuhólkur 12x1,25x15 0662 121 251 | M12 x 1,25 | 15 mm | 25x | |
Timesert gengjuhólkur 12x1,25x15Vörunúmer: 0662 121 251Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur fyrir kerti 14x1,25x11 0662 141 253 | M14 x 1,25 | 11 mm | 25x | |
Timesert gengjuhólkur fyrir kerti 14x1,25x11Vörunúmer: 0662 141 253Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur fyrir kerti 14x1,25x15 0662 141 254 | M14 x 1,25 | 15 mm | 25x | |
Timesert gengjuhólkur fyrir kerti 14x1,25x15Vörunúmer: 0662 141 254Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 10x1,0x6,2 0663 101 | M10 x 1 | 6.2 mm | 25x | |
Timesert gengjuhólkur 10x1,0x6,2Vörunúmer: 0663 101Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 10x1,25x15 0663 101 251 | M10 x 1,25 | 15 mm | 10x | |
Timesert gengjuhólkur 10x1,25x15Vörunúmer: 0663 101 251Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 10x1,25x20 0663 101 252 | M10 x 1,25 | 20 mm | 25x | |
Timesert gengjuhólkur 10x1,25x20Vörunúmer: 0663 101 252Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 10x1,5x14 0663 101 514 | M10 x 1,5 | 14 mm | 10x | |
Timesert gengjuhólkur 10x1,5x14Vörunúmer: 0663 101 514Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 10x1,5x20 0663 101 520 | M10 x 1,5 | 20 mm | 25x | |
Timesert gengjuhólkur 10x1,5x20Vörunúmer: 0663 101 520Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkurur 10x1x9 0663 101 90 | M10 x 1 | 9 mm | 25x | |
Timesert gengjuhólkurur 10x1x9Vörunúmer: 0663 101 90Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 12x1,5x16,3 0663 121 516 | M12 x 1,5 | 16.3 mm | 25x | |
Timesert gengjuhólkur 12x1,5x16,3Vörunúmer: 0663 121 516Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 12x1,75x16 0663 121 751 | M12 x 1,75 | 16.2 mm | 25x | |
Timesert gengjuhólkur 12x1,75x16Vörunúmer: 0663 121 751Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 12x1,75x24 0663 121 752 | M12 x 1,75 | 24 mm | 1x | |
Timesert gengjuhólkur 12x1,75x24Vörunúmer: 0663 121 752Tæknilegar upplýsingar
|
||||
Timesert genguhólkur m14x1,5x16 0663 141 516 | M14 x 1,5 | 16 mm | 1x | |
Timesert genguhólkur m14x1,5x16Vörunúmer: 0663 141 516Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur m16x2x32 0663 16 320 | M16 x 2 | 32 mm | 1x | |
Timesert gengjuhólkur m16x2x32Vörunúmer: 0663 16 320Tæknilegar upplýsingar
|
||||
Timesert genguhólkur m18x1,5x18,3 0663 181 518 | M18 x 1,5 | 18.3 mm | 25x | |
Timesert genguhólkur m18x1,5x18,3Vörunúmer: 0663 181 518Tæknilegar upplýsingar
|
||||
Time-sert gengjuhólkur unc-1/4in-20 xl1/2in 0663 201 403 | 25x | |||
Time-sert gengjuhólkur unc-1/4in-20 xl1/2inVörunúmer: 0663 201 403Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 4x0,7x8 0663 4 80 | M4 x 0,7 | 8 mm | 25x | |
Timesert gengjuhólkur 4x0,7x8Vörunúmer: 0663 4 80Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 5x0,8x10 0663 5 100 | M5 x 0,8 | 10 mm | 25x | |
Timesert gengjuhólkur 5x0,8x10Vörunúmer: 0663 5 100Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 5x0,8x7,6 0663 5 76 | M5 x 0,8 | 7.6 mm | 25x | |
Timesert gengjuhólkur 5x0,8x7,6Vörunúmer: 0663 5 76Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 6x1x12 0663 6 120 | M6 x 1 | 12 mm | 10x | |
Timesert gengjuhólkur 6x1x12Vörunúmer: 0663 6 120Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 6x1x9,4 0663 6 94 | M6 x 1 | 9.4 mm | 10x | |
Timesert gengjuhólkur 6x1x9,4Vörunúmer: 0663 6 94Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 7x1x10 0663 7 100 | M7 x 1 | 10 mm | 25x | |
Timesert gengjuhólkur 7x1x10Vörunúmer: 0663 7 100Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 7x1x14 0663 7 140 | M7 x 1 | 14 mm | 25x | |
Timesert gengjuhólkur 7x1x14Vörunúmer: 0663 7 140Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 8x1x11,7 0663 8 117 | M8 x 1 | 11.7 mm | 25x | |
Timesert gengjuhólkur 8x1x11,7Vörunúmer: 0663 8 117Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 8x1,25x11,7 0663 812 511 | M8 x 1,25 | 11.7 mm | 25x | |
Timesert gengjuhólkur 8x1,25x11,7Vörunúmer: 0663 812 511Tæknilegar upplýsingar
|
||||
Timesert gengjuhólkur 8x1,25x16,2 0663 812 516 | M8 x 1,25 | 16.2 mm | 25x | |
Timesert gengjuhólkur 8x1,25x16,2Vörunúmer: 0663 812 516Tæknilegar upplýsingar
|