Mínar síður

Timesert gengjuhólkur A2

Vörunúmer: 0663 081 216
  • Tækniupplýsingar
  • Ítarupplýsingar
For repairing defective threads.

Safe working, including on weak walls


Very thin-walled owing to synchronously running threads.



Can be used in thin-walled materials


Reliable repairs where only a few thread turns are available.



Impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.



Self-locking


Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.



Accurate positioning in the workpiece


The nuts have a collar, no additional securing in the workpiece is necessary

Notice

Tear-out strength


Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.



Steel nuts


Material: 9SMn/Pb28K DIN1651/668


Coating: galvanised, passivated.

  • Material Stainless steel
  • Surface Bare
  • Version Metric nominal thread
  • Length (l) 16.2 mm
  • Thread type x nominal diameter x pitch (My) M8 x 1,25

Vörunafn Thread type x nominal diameter x pitch (My) Length (l) M. í kassa
Timesert gengja a2 10x1,5x14mm 0663 011 514 M10 x 1,5 14 mm 25x
Alternate Text

Timesert gengja a2 10x1,5x14mm

Vörunúmer: 0663 011 514

Tæknilegar upplýsingar

  • Material

    Stainless steel
  • Surface

    Bare
  • Version

    Metric nominal thread
  • Length (l)

    14 mm
  • Thread type x nominal diameter x pitch (My)

    M10 x 1,5
Timesert gengja a2 6x1x12mm 0663 06 120 M6 x 1 12 mm 10x
Alternate Text

Timesert gengja a2 6x1x12mm

Vörunúmer: 0663 06 120

Tæknilegar upplýsingar

  • Material

    Stainless steel
  • Surface

    Bare
  • Version

    Metric nominal thread
  • Length (l)

    12 mm
  • Thread type x nominal diameter x pitch (My)

    M6 x 1
Timesert gengja a2 6x1x9,4mm 0663 06 94 M6 x 1 9.4 mm 25x
Alternate Text

Timesert gengja a2 6x1x9,4mm

Vörunúmer: 0663 06 94

Tæknilegar upplýsingar

  • Material

    Stainless steel
  • Surface

    Bare
  • Version

    Metric nominal thread
  • Length (l)

    9.4 mm
  • Thread type x nominal diameter x pitch (My)

    M6 x 1
Timesert gengja a2 8x1,25x11,7 0663 081 211 M8 x 1,25 11.7 mm 10x
Alternate Text

Timesert gengja a2 8x1,25x11,7

Vörunúmer: 0663 081 211

Tæknilegar upplýsingar

  • Material

    Stainless steel
  • Surface

    Bare
  • Version

    Metric nominal thread
  • Length (l)

    11.7 mm
  • Thread type x nominal diameter x pitch (My)

    M8 x 1,25
Timesert gengja a2 8x1,25x16,2 0663 081 216 M8 x 1,25 16.2 mm 10x
Alternate Text

Timesert gengja a2 8x1,25x16,2

Vörunúmer: 0663 081 216

Tæknilegar upplýsingar

  • Material

    Stainless steel
  • Surface

    Bare
  • Version

    Metric nominal thread
  • Length (l)

    16.2 mm
  • Thread type x nominal diameter x pitch (My)

    M8 x 1,25