Timesert gengjuhólkur A2
- Tækniupplýsingar
- Ítarupplýsingar
Safe working, including on weak walls
Very thin-walled owing to synchronously running threads.
Can be used in thin-walled materials
Reliable repairs where only a few thread turns are available.
Impermeable to media
Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.
Self-locking
Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.
Accurate positioning in the workpiece
The nuts have a collar, no additional securing in the workpiece is necessary
Tear-out strength
Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.
Steel nuts
Material: 9SMn/Pb28K DIN1651/668
Coating: galvanised, passivated.
- Material Stainless steel
- Surface Bare
- Version Metric nominal thread
- Length (l) 14 mm
- Thread type x nominal diameter x pitch (My) M10 x 1,5
Vörunafn | Thread type x nominal diameter x pitch (My) | Length (l) | M. í kassa | |
---|---|---|---|---|
Timesert gengja a2 10x1,5x14mm 0663 011 514 | M10 x 1,5 | 14 mm | 25x | |
Timesert gengja a2 10x1,5x14mmVörunúmer: 0663 011 514Tæknilegar upplýsingar
|
||||
Timesert gengja a2 6x1x12mm 0663 06 120 | M6 x 1 | 12 mm | 10x | |
Timesert gengja a2 6x1x12mmVörunúmer: 0663 06 120Tæknilegar upplýsingar
|
||||
Timesert gengja a2 6x1x9,4mm 0663 06 94 | M6 x 1 | 9.4 mm | 25x | |
Timesert gengja a2 6x1x9,4mmVörunúmer: 0663 06 94Tæknilegar upplýsingar
|
||||
Timesert gengja a2 8x1,25x11,7 0663 081 211 | M8 x 1,25 | 11.7 mm | 10x | |
Timesert gengja a2 8x1,25x11,7Vörunúmer: 0663 081 211Tæknilegar upplýsingar
|
||||
Timesert gengja a2 8x1,25x16,2 0663 081 216 | M8 x 1,25 | 16.2 mm | 10x | |
Timesert gengja a2 8x1,25x16,2Vörunúmer: 0663 081 216Tæknilegar upplýsingar
|