Dökkgrár Modyf vinnubolur 4XL
- Tækniupplýsingar
- Material 100% cotton
- Colour Graphite
- Size 4XL
- Coating weight of mesh per m² 160 g
- Washable at 60°C
- Care instruction Do not bleach, do not dry-clean, tumble drying at low temperature, ironing with medium temperature
Vörunafn | Size | M. í kassa | |
---|---|---|---|
Vinnubolur modyf dökkgrár 4xl M046 082 006 | 4XL | 1x | |
Vinnubolur modyf dökkgrár 4xlVörunúmer: M046 082 006Tæknilegar upplýsingar
|