Snúningsljós á rör
- Tækniupplýsingar
- Ítarupplýsingar
Hood with bayonet catch
Notice
Without bulb fitting
Design with magnet attachment subject to speed restrictions
- Colour Yellow
- Height 285 mm
- Diameter 149 mm
- Max. nominal voltage 24 V/DC
- Min. nominal voltage 12 V/DC
- Lamp type Bulb
- Cable connection Flexible pipe connection mount
Vörunafn | M. í kassa | |
---|---|---|
Snúningsljós á rör 12-24v 0812 42 01 | 1x | |
![]() Snúningsljós á rör 12-24vVörunúmer: 0812 42 01Tæknilegar upplýsingar
|