Þurrkublöð að aftan
![Þurrkublöð að aftan](/media/szffoopt/1stk-þurrkublað-0848-þurrkublaðaftan.jpg?width=570&height=410&mode=boxfit&bgcolor=fff|/media/szffoopt/1stk-þurrkublað-0848-þurrkublaðaftan.jpg?width=1140&height=820&mode=boxfit&bgcolor=fff)
- Tækniupplýsingar
- Ítarupplýsingar
Extensive range of Aerotwin and designer plastic wiper blade technology
Quick and easy changes
Thanks to pre-assembled adapter and straightforward connections
Long service life
Thanks to low-wear wiping edge
Excellent visibility, even in extreme weather conditions
Smooth-running coating
Type A
- Uniform application pressure over every point of the wiping area, avoiding areas of heavier wear
- Pre-assembled adapter in line with vehicle-specific fittings, for easy assembly
Type D
- Design corresponds to the look of the original equipment
- Straightforward and secure assembly on the vehicle thanks to wiper blade-integrated interface
Type K
- Proven technology from front wiper blades
- Straightforward and secure fitting thanks to pre-assembled adapters
- Length 300 mm
- Length in inches 12 in
Vörunafn | M. í kassa | |
---|---|---|
1stk. þurrkublað h305-300mm -aftan volvo v60 15 0848 093 305 | 1x | |
![]() 1stk. þurrkublað h305-300mm -aftan volvo v60 15Vörunúmer: 0848 093 305Tæknilegar upplýsingar
|
||
1stk. þurrkublað h309-300mm -aftan.td hyundai/kia 0848 093 309 | 1x | |
![]() 1stk. þurrkublað h309-300mm -aftan.td hyundai/kiaVörunúmer: 0848 093 309Tæknilegar upplýsingar
|