Flatt þurrkublað
- Tækniupplýsingar
- Ítarupplýsingar
Suitable for vehicles with OE fittings or hook attachments
Single flat blade available in 10 lengths
97% market coverage
Thanks to the availability of adapters for all conventional OE interfaces
Easier installation
- "Click-in" function
- The adapters are numbered for quick identification
Optimal properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slimline design allows a good fit to the windscreen
Refillable (replacement rubber wiper blade)
Environmentally friendly replacement of worn rubber parts
- Length 400 mm
- Length in inches 16 in
Vörunafn | M. í kassa | |
---|---|---|
1stk. þurrkublað flatt 400mm pro 0848 033 400 | 1x | |
![]() 1stk. þurrkublað flatt 400mm proVörunúmer: 0848 033 400Tæknilegar upplýsingar
|
||
1stk. þurrkublað flatt 470mm pro 0848 033 470 | 1x | |
![]() 1stk. þurrkublað flatt 470mm proVörunúmer: 0848 033 470Tæknilegar upplýsingar
|