Appelsínugulir nitrilhanskar
Vörunúmer: 0899 470 124
- Tækniupplýsingar
- Material Nitrile
- Colour Orange
- Size XXL
- Length 240 mm
- EN standard 374
- Category III
- Interior finish Powder-free
- Tolerance, material thickness (+/-) 0.01 mm
- Material thickness of finger (textured) 0.27 mm
- Material thickness of palm (textured) 0.23 mm
- Material thickness of finger (smooth) 0.18 mm
- Material thickness of cuff (smooth) 0.11 mm
Vörunafn | Size | M. í kassa | |
---|---|---|---|
Nitril appelsínugulir grip hanskar m 0899 470 121 | M | 50x | |
Nitril appelsínugulir grip hanskar mVörunúmer: 0899 470 121Tæknilegar upplýsingar
|
|||
Nitril appelsínugulir grip hanskar l 0899 470 122 | L | 50x | |
Nitril appelsínugulir grip hanskar lVörunúmer: 0899 470 122Tæknilegar upplýsingar
|
|||
Nitril appelsínugulir grip hanskar xl 0899 470 123 | XL | 50x | |
Nitril appelsínugulir grip hanskar xlVörunúmer: 0899 470 123Tæknilegar upplýsingar
|
|||
Nitril appelsínugulir grip hanskar xxl 0899 470 124 | XXL | 50x | |
Nitril appelsínugulir grip hanskar xxlVörunúmer: 0899 470 124Tæknilegar upplýsingar
|