Einangrunarhanskar
Vörunúmer: 0899 400 938
- Tækniupplýsingar
- Material Natural latex
- Colour Red
- Size 11
- Length 410 mm
- Material thickness 1 mm
- EN standard 61482-1-2
- Category III
- Class 0 - Operating voltage < 1000 volts
- Utilisation voltage (AC voltage) 1000 V/AC
- Utilisation voltage (DC voltage) 1500 V/DC
- Testing voltage (AC voltage) 5000 V/AC
- Testing voltage (DC voltage) 10000 V/DC
Vörunafn | Size | M. í kassa | |
---|---|---|---|
Einangr.vettlingar 1000v nr.9 0899 400 936 | 9 | 1x | |
Einangr.vettlingar 1000v nr.9Vörunúmer: 0899 400 936Tæknilegar upplýsingar
|
|||
Einangr.vettlingar 1000v nr.10 0899 400 937 | 10 | 1x | |
Einangr.vettlingar 1000v nr.10Vörunúmer: 0899 400 937Tæknilegar upplýsingar
|
|||
Einangr.vettlingar 1000v nr.11 0899 400 938 | 11 | 1x | |
Einangr.vettlingar 1000v nr.11Vörunúmer: 0899 400 938Tæknilegar upplýsingar
|