Stretch-X dömubuxur
Vörunúmer: M403 352 503
- Tækniupplýsingar
- Material 72% cotton, 25% polyester, 3% elastane
- Colour Anthracite
- Size 38
- Coating weight of mesh per m² 260 g
- Washable at 60°C
- Care instruction Do not bleach, tumble drying normal, ironing with low temperature, do not dry-clean
- Size FR/ES/PT/BE 40
Vörunafn | M. í kassa | |
---|---|---|
Dömubuxur stretch-x dökkgráar nr.36 M403 352 501 | 1x | |
Dömubuxur stretch-x dökkgráar nr.36Vörunúmer: M403 352 501Tæknilegar upplýsingar
|
||
Dömubuxur stretch-x dökkgráar nr.38 M403 352 503 | 1x | |
Dömubuxur stretch-x dökkgráar nr.38Vörunúmer: M403 352 503Tæknilegar upplýsingar
|
||
Dömubuxur stretch-x dökkgráar nr.40 M403 352 505 | 1x | |
Dömubuxur stretch-x dökkgráar nr.40Vörunúmer: M403 352 505Tæknilegar upplýsingar
|
||
Dömubuxur stretch-x dökkgráar nr.42 M403 352 507 | 1x | |
Dömubuxur stretch-x dökkgráar nr.42Vörunúmer: M403 352 507Tæknilegar upplýsingar
|
||
Dömubuxur stretch-x dökkgráar nr.44 M403 352 509 | 1x | |
Dömubuxur stretch-x dökkgráar nr.44Vörunúmer: M403 352 509Tæknilegar upplýsingar
|