Smergelsteinaafréttarar
- Tækniupplýsingar
- Ítarupplýsingar
The truing device is intended for sharpening / roughening up the sanding disc. The truing wheels run on a hardened, lubricated shaft. The teeth retain their sharpness and hardness until the wheels are completely worn down.
- Length 290 mm
- Suitable for max. sanding disc width 38 mm
Vörunafn | M. í kassa | |
---|---|---|
Smergelst. afréttari max 38mm 0679 100 | 1x | |
Smergelst. afréttari max 38mmVörunúmer: 0679 100Tæknilegar upplýsingar
|