Smergelpappírsarkir
Vörunúmer: 0674 000 120
- Tækniupplýsingar
- Ítarupplýsingar
Highly flexible hand abrasive cloth for sanding metal by hand.
Sheet material
Extremely flexible J-fabric
Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.
Full synthetic resin bonding
Long service life. Excellent grain adhesion under extreme loads even in the edge zones.
- Length 280 mm
- Width 230 mm
- Grid size 120
Vörunafn | Width | Length | Grid size | M. í kassa | |
---|---|---|---|---|---|
Smergelpappír 230x280 p100 0674 000 100 | 230 mm | 280 mm | 100 | 50x | |
Smergelpappír 230x280 p100Vörunúmer: 0674 000 100Tæknilegar upplýsingar
|
|||||
Smergelpappír 230x280 p120 0674 000 120 | 230 mm | 280 mm | 120 | 50x | |
Smergelpappír 230x280 p120Vörunúmer: 0674 000 120Tæknilegar upplýsingar
|
|||||
Smergelpappír 230x280 p80 0674 000 80 | 230 mm | 280 mm | 80 | 50x | |
Smergelpappír 230x280 p80Vörunúmer: 0674 000 80Tæknilegar upplýsingar
|